-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Drum Dia. | Material | Spark Resistant | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | 85C | 21" to 23" | - | No | $578.76 | |
B | 85i-SS | 22.5" | Stainless Steel | No | $1,654.62 | |
C | 85AM | 22.5" | - | Yes | - | RFQ
|
D | 85G | 22.5" | - | No | $844.02 | |
E | 85i | 22.5" | Carbon Steel | No | $615.66 | |
F | 85A | 22.5" | - | No | $546.89 |
Morse below-hook Drum-Karriers move, tilt & dispense the contents of a loaded drum. They are ideal for drums having ribbed steel, plastic, steel or fibre construction, weighing up to 800 lb. These Drum-Karriers feature a manual tilting mechanism for low level pouring with full 360-degree rotation in both directions and a locking mechanism for locking the drum at desired angles. They are equipped with a 2-piece drum holding system for securely holding the drums and preventing them from slipping when lifted. Choose from a wide range of below-hook Drum-Karriers, available for drum diameters up to 23 inches, on Raptor Supplies.
Please note that the item you have bought is a 115V.