Sign In

MORSE DRUM 2 Wheel Drum Trucks

Filter
Drum Type: Pail or can , Material: Steel , Min. Drum Height: 30" , No. of Wheels: 2 , Type: 2-wheel , Wheel Width: 2.5" , Width: 25.25"
StyleModelWheelsHeightCapacityPrice (ex. VAT)
A
153
-61.25"1000 lbs.$513.55
B
152-5
--150 lbs.$291.75
C
152
-61.25"1000 lbs.$544.09
D
155
-62"1000 lbs.$678.36

2 Wheel Drum Trucks

Morse two wheel drum trucks are ideal for moving steel, plastic & fibre drums in food & beverage processing & warehousing facilities. They feature built-in toes & hooks for lifting drums by sliding underneath the drum bottom & top rims, respectively. They have mould-on rubber wheels for handling up to 1000 lb drums while preventing slippage on uneven surfaces & slippery floors. Choose from an extensive range of these drum trucks, available in 61.25 & 62 inch heights on Raptor Supplies.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.