Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Hardware
Latches Hasps and Hinges
Piano Hinges
Piano Hinge 0 Holes
MONROE PMP Piano Hinge 0 Holes
Filter
Clear All
A
B
Hardware:
Not Included
, Holes:
0
, Holes per Leaf:
0
, Hospital Tip:
No
, Leaf Thickness:
0.125
, Length:
50ft.
, Mounting:
Use Screws, Brads, Nails or Staples
, Range of Motion:
270 Degrees
, Width:
2"
Style
Model
Color
Material
Price
(ex. VAT)
A
CPB2000-50
Black
Modified Polyolefin Copolymer
$144.45
B
CPW2000-50
White
Plastic
$144.45
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Excess Flow Valve
Flow Control Valve
Piston Accumulator
Hydraulic Pump Repair Kit
Cutting Blades
Solenoid Valve Coils
Pneumatic Air Blower
Venturi Style Pneumatic Air Blower
Venturi Blower
Granite Surface Plate
Explore More
Emergency Lighting Lamp Heads
Laboratory Brushes
Plain Nylon Hex Machine Screws
Grade 18-8 Stainless Steel Oversized Flat Washers
Grade 2 Steel Split Lock Washers
Hand Trucks
Wire Management
Solenoids
Wire Cloth
Buriable Gas
BATTALION Spline
APACHE MILLS Antifatigue Runners
LISTA Double Pedestal Bench
CONDOR Wrist Support
WESCO Fork Extensions
COOPER B-LINE Overhead Supported Channel Racks
EATON 2083 Series Straight Adapters
GROVE GEAR NH Series, HMQ-H1 Style, 824 Size, Ironman Narrow Housing Worm Gear Reducers
BROWNING YSS Series Stock Steel And Cast Iron Minimum Bore Spur Gears, 6 Pitch
Please note that the item you have bought is a 115V.
Agree
Cancel