Sign In

MONOPRICE Heavy Duty 3.5MM Stereo Audio Cables

Filter
Color: Black , Conductor Material: Copper , Conductor Size: 22 AWG , Jacket Material: PVC , Number of Cables: 1 , Shielding: Yes
StyleModelCable TypeConnector TypeLengthPrice (ex. VAT)
A
5599
Stereo Audio Adapter Cable1x 3.5mm stereo TRS male Greater Than 2x RCA male10ft.$12.66
B
5596
Stereo Audio Adapter Cable1x 3.5mm stereo TRS male Greater Than 2x RCA male1.5ft.$5.99
C
5598
Stereo Audio Adapter Cable1x 3.5mm stereo TRS male Greater Than 2x RCA male6"$10.71
D
5597
Stereo Audio Adapter Cable1x 3.5mm stereo TRS male Greater Than 2x RCA male3ft.$7.56
E
5600
Stereo Audio Adapter Cable1x 3.5mm stereo TRS male Greater Than 2x RCA male15ft.$16.16
F
5601
Stereo Audio Adapter Cable1x 3.5mm stereo TRS male Greater Than 2x RCA male25ft.$23.51
G
5611
Stereo Audio Adapter Cable1x 3.5mm stereo TRS male Greater Than 2x RCA female7"-
RFQ
H
5602
Stereo Audio Adapter Cable1x 3.5mm stereo TRS male Greater Than 2x RCA male35ft.$29.23
I
5612
Stereo Audio Adapter Cable1x 3.5mm stereo TRS female Greater Than 2x RCA male6"$6.28
J
5588
Stereo Audio Extension Cable1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS female10ft.$9.08
K
5595
Stereo Audio Extension Cable1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS female100ft.$65.59
L
5590
Stereo Audio Extension Cable1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS female20ft.$15.73
M
5589
Stereo Audio Extension Cable1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS female15ft.$12.48
N
5592
Stereo Audio Extension Cable1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS female35ft.-
RFQ
O
5591
Stereo Audio Extension Cable1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS female25ft.$18.19
P
5583
Stereo Audio Patch Cable1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS male50ft.$32.80
Q
5581
Stereo Audio Patch Cable1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS male25ft.$18.50
R
5582
Stereo Audio Patch Cable1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS male35ft.$24.94
S
5579
Stereo Audio Patch Cable3.5mm Stereo TRS Male/3.5mm Stereo TRS Male15ft.$12.79
T
5575
Stereo Audio Patch Cable1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS male1.5ft.-
RFQ
U
5577
Stereo Audio Patch Cable1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS male6"$5.60
V
5585
Stereo Audio Patch Cable1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS male100ft.-
RFQ
W
5576
Stereo Audio Patch Cable1x 3.5mm stereo TRS male Greater Than 1x 3.5mm stereo TRS male3ft.$5.48

Heavy Duty 3.5MM Stereo Audio Cables

Monoprice stereo cables with RCA jacks are commonly used for providing audio inputs to audio systems having an amplifier. Monoprice cables come with a 3.5 mm audio jack to be used with mobile devices that have a 3.5 mm stereo output. These heavy-duty coaxial cables have a 22 AWG conductor which is shielded to counter the entrance of RFI or EMI interference in audio systems. These audio cables are available in TRS (male) to TRS (male / female) and TRS (male / female) to RCA (male / female) connection types for application with most of the audio devices.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.