-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Accuracy | Calibration Certificate | Case | Jaw Depth | Range | SPC Output | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | 500-753-10CERT | +/-0.001" | Yes | Fitted Plastic | 1.97" | 0 to 8"/0 to 200 mm | No | $467.70 | |
B | 500-733-10 | +/-0.001" | No | Fitted Plastic | 40mm | 0 to 6"/0 to 150 mm | No | $535.79 | |
C | 500-763-10 | +/-0.001" | No | Fitted Plastic | 50mm | 0 to 8"/0 to 200 mm | Yes | $470.56 | |
B | 500-737-10 w/cert | +/-0.001" | Yes | Fitted Plastic | 40mm | 0 to 6"/0 to 150 mm | No | $704.15 | |
D | 500-752-10 | +/-0.001" | No | Fitted Plastic | 40mm | 0 to 6"/0 to 150 mm | No | $305.95 | |
E | 500-762-10 | +/-0.001" | No | Fitted Plastic | 40mm | 0 to 6"/0 to 150 mm | Yes | $358.18 | |
B | 500-733-10 w/cert | +/-0.001" | Yes | Fitted Plastic | 40mm | 0 to 6"/0 to 150 mm | No | $586.81 | |
C | 500-763-10CERT | +/-0.001" | Yes | Fitted Plastic | 50mm | 0 to 8"/0 to 200 mm | Yes | $620.75 | |
E | 500-762-10CERT | +/-0.001" | Yes | Fitted Plastic | 40mm | 0 to 6"/0 to 150 mm | Yes | $460.66 | |
B | 500-734-10 w/cert | +/-0.001" | Yes | Fitted Plastic | 40mm | 0 to 8"/0 to 200 mm | No | $707.66 | |
B | 500-734-10 | +/-0.001" | No | Fitted Plastic | 40mm | 0 to 8"/0 to 200 mm | Yes | $616.96 | |
D | 500-752-10CERT | +/-0.001" | Yes | Fitted Plastic | 40mm | 0 to 6"/0 to 150 mm | No | $361.45 | |
B | 500-737-10 | +/-0.001" | No | Fitted Plastic | 40mm | 0 to 6"/0 to 150 mm | Yes | $568.84 | |
F | 500-753-10 | +/-0.001"/0.02 mm | No | Molded Plastic | 1.97" | 0 to 8"/0 to 200 mm | No | $375.34 | |
G | 500-764-10 w/cert | +/-0.0015" | Yes | Fitted Plastic | 64mm | 0 to 12"/0 to 300 mm | Yes | $922.54 | |
G | 500-764-10 | +/-0.0015" | No | Fitted Plastic | 64mm | 0 to 12"/0 to 300 mm | Yes | $793.98 | |
H | 500-754-10 | +/-0.0015" | No | Fitted Plastic | 64mm | 0 to 12"/0 to 300 mm | No | $651.23 | |
H | 500-754-10CERT | +/-0.0015" | Yes | Fitted Plastic | 64mm | 0 to 12"/0 to 300 mm | No | $735.03 |
Mitutoyo 500 Series absolute Digimatic calipers are designed for measuring both inside & outside dimensions with accuracy up to +/-0.0015 inches. They have a large LCD screen for tracking multi-parameters like ON / OFF, zero-set / ABS (absolute)-setting, data output (on selected models), inch / mm conversion and alarm system (for low-voltage, counting value composition error). They feature unique absolute linear technology that automatically takes the absolute position immediately upon switch-on, eliminating the need for zero-settings for reference and over-speed errors. Choose from a wide range of digital calipers in fitted and molded plastic case options on Raptor Supplies.
Please note that the item you have bought is a 115V.