-
Change Country
-
English
- Sign in
- Source Now
Style | Model | SAE or Metric | Drive Size | Hex | Shank Size | Hex Size | Length | Material | Overall Length | Pkg. Qty. | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|---|
A | 49-66-4502 | - | 1/4" | - | 1/4" Hex | - | 1.875" | Impact Ready | - | 1 | $5.13 | |
B | 49-66-4525 | - | 3/8" | - | 1/4" Hex | - | 1.875" | Impact Ready | - | 3 | $22.79 | |
C | 49-66-4532 | - | 1/4" | - | 1/4" Hex | - | 2 9/16" | Impact Ready | - | 1 | $6.49 | |
D | 49-66-4535 | - | 3/8" | - | 1/4" Hex | - | 2 9/16" | Impact Ready | - | 1 | $7.10 | |
E | 49-66-4533 | - | 5/16" | - | 1/4" Hex | - | 2 9/16" | Impact Ready | - | 1 | $6.65 | |
F | 49-66-4505 | - | 3/8" | - | 1/4" Hex | - | 1.875" | Impact Ready | - | 1 | $6.51 | |
G | 49-66-4523 | - | 5/16" | - | 1/4" Hex | - | 1.875" | Impact Ready | - | 3 | $20.50 | |
H | 49-66-4522 | - | 1/4" | - | 1/4" Hex | - | 1.875" | Impact Ready | - | 3 | $19.71 | |
I | 49-66-4503 | - | 5/16" | - | 1/4" Hex | - | 1.875" | Impact Ready | - | 1 | $5.66 | |
J | 49-66-4537 | - | 1/2" | - | 1/4" | - | 2 9/16" | Forged Steel | - | 1 | $11.28 | |
K | 48-22-2535 | Metric | - | 8 mm | - | 8.0mm | - | - | 7" | 1 | $24.99 | |
L | 48-22-2534 | Metric | - | 7 mm | - | 7.0mm | - | - | 7" | 1 | $23.06 | |
M | 48-22-2532 | Metric | - | 5-1/2 mm | - | 5.5mm | - | - | 7" | 1 | $20.95 | |
N | 48-22-2531 | Metric | - | 5 mm | - | 5.0mm | - | - | 7" | 1 | $21.03 | |
O | 48-22-2536 | Metric | - | 10 mm | - | 10.0mm | - | - | 7" | 1 | $27.53 | |
P | 48-22-2537 | Metric | - | 13 mm | - | 13.0mm | - | - | 7.5" | 1 | $29.46 | |
Q | 48-22-2522 | SAE | - | 5/16" | - | 5/16" | - | - | 7" | 1 | $22.09 | |
R | 48-22-2527 | SAE | - | 9/16" | - | 9/16" | - | - | 7.5" | 1 | $29.85 | |
S | 48-22-2520 | SAE | - | 3/16" | - | 3/16" | - | - | 7" | 1 | $21.65 | |
T | 48-22-2523 | SAE | - | 11/32" | - | 11/32" | - | - | 7" | 1 | $22.99 | |
U | 48-22-2524 | SAE | - | 3/8" | - | 3/8" | - | - | 7" | 1 | $25.56 | |
V | 48-22-2526 | SAE | - | 1/2" | - | 1/2" | - | - | 7.5" | 1 | $28.69 | |
W | 48-22-2521 | SAE | - | 1/4" | - | 1/4" | - | - | 7" | 1 | $21.65 | |
X | 48-22-2525 | SAE | - | 7/16" | - | 7/16" | - | - | 7" | 1 | $27.99 |
Please note that the item you have bought is a 115V.