-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Class | Inlet to Outlet Length | Max. Steam Pressure | Max. Water Pressure | Pipe Size | Top of Handle to Inlet Center | Valve Stem Type | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | 1176 - 112 | Class 200 | 3.5" | 200 psi | 400 psi | 1.5" | 6.375" | Non-Rising | $426.45 | |
B | 1153 1-1/4 | Class 200 | 3.25" | 200 psi | 400 psi | 1.25" | 8-9/16" | Rising | $266.54 | |
A | 1176 - 200 | Class 200 | 3.75" | 200 psi | 400 psi | 2" | 7-11/16" | Non-Rising | $595.70 | |
B | 1153 1-1/2" | Class 200 | 3.5" | 200 psi | 400 psi | 1.5" | 9-9/16" | Rising | $270.55 | |
B | 1153 2" | Class 200 | 3.75" | 200 psi | 400 psi | 2" | 11.75" | Rising | $422.46 | |
B | 1153 3" | Class 200 | 5" | 200 psi | 400 psi | 3" | 16.75" | Rising | $1,471.29 | |
B | 1153 2-1/2" | Class 200 | 4.625" | 200 psi | 400 psi | 2.5" | 14.5" | Rising | $1,136.78 | |
C | 1182 - 114 | Class 300 | 8 9/16" | 300 psi | 600 psi | 1.25" | 3.375" | Rising | $295.85 | |
C | 1182 - 100 | Class 300 | 7.187" | 300 psi | 600 psi | 1" | 3" | Rising | $194.58 | |
C | 1182 - 38 | Class 300 | 5.125" | 300 psi | 600 psi | 3/8" | 1.875" | Rising | $131.66 | |
C | 1182 - 14 | Class 300 | 5.125" | 300 psi | 600 psi | 1/4" | 1-13/16" | Rising | $135.53 | |
C | 1182 - 12 | Class 300 | 5.5" | 300 psi | 600 psi | 1/2" | 2.25" | Rising | $124.10 | |
D | 1186 - 14 | Class 300 | 1 13/16" | 300 psi | 1000 psi | 1/4" | 4.125" | Non-Rising | $182.58 | |
D | 1186 - 114 | Class 300 | 3.375" | 300 psi | 1000 psi | 1.25" | 5-15/16" | Non-Rising | $401.79 | |
C | 1182 - 34 | Class 300 | 6.25" | 300 psi | 1000 psi | 3/4" | 2.5" | Rising | $143.01 | |
D | 1186 - 34 | Class 300 | 2.5" | 300 psi | 1000 psi | 3/4" | 4-9/16" | Non-Rising | $210.55 | |
D | 1186 - 200 | Class 300 | 3.75" | 300 psi | 1000 psi | 2" | 7-11/16" | Non-Rising | $776.95 | |
D | 1186 - 112 | Class 300 | 3.5" | 300 psi | 1000 psi | 1.5" | 6.375" | Non-Rising | $487.78 | |
D | 1186 - 12 | Class 300 | 2.25" | 300 psi | 1000 psi | 1/2" | 4-5/16" | Non-Rising | $175.90 | |
D | 1186 - 38 | Class 300 | 1.875" | 300 psi | 1000 psi | 3/8" | 4.125" | Non-Rising | $182.58 | |
C | 1182 - 200 | Class 300 | 11.75" | 300 psi | 600 psi | 2" | 3.75" | Rising | $466.43 | |
D | 1186 - 100 | Class 300 | 3" | 300 psi | 1000 psi | 1" | 5.187" | Non-Rising | $291.86 | |
C | 1182 - 112 | Class 300 | 9.625" | 300 psi | 600 psi | 1.5" | 3.5" | Rising | $300.43 |
Please note that the item you have bought is a 115V.