-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Class | Inlet to Outlet Length | Max. Fluid Temp. | Max. Water Pressure | Pipe Size | Top of Handle to Inlet Center | Valve Stem Type | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | UP115 2 | - | 4 5/16" | 180 Degrees F | 300 psi | 2" | 7.437" | Non-Rising | $281.50 | |
A | UP115 - 114 | - | 3.25" | 180 Degrees F | 300 psi | 1.25" | 5.5" | Non-Rising | $181.60 | |
A | UP115 - 12 | - | 1.875" | 180 Degrees F | 300 psi | 1/2" | 3-9/16" | Non-Rising | $71.95 | |
A | UP115 - 34 | - | 2.5" | 180 Degrees F | 300 psi | 3/4" | 4.75" | Non-Rising | $89.26 | |
A | UP115 1 | - | 3" | 180 Degrees F | 300 psi | 1" | 5" | Non-Rising | $118.60 | |
A | UP115 - 112 | - | 3.625" | 180 Degrees F | 300 psi | 1.5" | 6.5" | Non-Rising | $202.23 | |
B | UP149 - 38 | - | - | - | 300 psi | 3/8" | - | Rising | $89.43 | |
C | 115 - 200 | Class 125 | 4 5/16" | 365 Degrees F | 200 psi | 2" | 7.437" | Non-Rising | $191.90 | |
D | 149.375 | Class 125 | 1.625" | 406 Degrees F | 200 psi | 3/8" | 4-5/16" | Rising | $61.30 | |
C | 115 - 300 | Class 125 | 5.437" | 365 Degrees F | 200 psi | 3" | 10.375" | Non-Rising | $637.01 | |
C | 115 - 100 | Class 125 | 3" | 365 Degrees F | 200 psi | 1" | 5" | Non-Rising | $81.30 | |
C | 115 - 12 | Class 125 | 1.875" | 365 Degrees F | 200 psi | 1/2" | 3-9/16" | Non-Rising | $50.93 | |
C | 115 - 38 | Class 125 | 1.625" | 365 Degrees F | 200 psi | 3/8" | 3-9/16" | Non-Rising | $55.99 | |
D | 149 1 | Class 125 | 3" | 406 Degrees F | 200 psi | 1" | 7" | Rising | $89.29 | |
D | 149.75 | Class 125 | 2.5" | 406 Degrees F | 200 psi | 3/4" | 6.25" | Rising | $67.96 | |
C | 115 - 212 | Class 125 | 4 13/16" | 365 Degrees F | 200 psi | 2.5" | 9.125" | Non-Rising | $490.41 | |
E | 149 - 212 | Class 125 | 4 13/16" | 406 Degrees F | 200 psi | 2.5" | 14-5/16" | Rising | $545.08 | |
C | 115 - 112 | Class 125 | 3.625" | 365 Degrees F | 200 psi | 1.5" | 6.5" | Non-Rising | $138.59 | |
D | 149 - 112 | Class 125 | 3.625" | 406 Degrees F | 200 psi | 1.5" | 9.5" | Rising | $159.93 | |
D | 149.5 | Class 125 | 1.875" | 406 Degrees F | 200 psi | 1/2" | 4-5/16" | Rising | $54.64 | |
E | 149 4" | Class 125 | 7.25" | 406 Degrees F | 200 psi | 4" | 15.5" | Rising | $1,995.01 | |
C | 115 - 114 | Class 125 | 3.25" | 365 Degrees F | 200 psi | 1.25" | 5.5" | Non-Rising | $122.63 | |
C | 115 - 34 | Class 125 | 2.5" | 365 Degrees F | 200 psi | 3/4" | 4.75" | Non-Rising | $59.96 | |
D | 149 2 | Class 125 | 4 5/16" | 406 Degrees F | 200 psi | 2" | 11.5" | Rising | $221.24 | |
E | 149 3" | Class 125 | 5.437" | 406 Degrees F | 200 psi | 3" | 16.375" | Rising | $734.31 | |
D | 149 - 114 | Class 125 | 3.25" | 406 Degrees F | 200 psi | 1.25" | 8.625" | Rising | $157.68 | |
F | UP149 - 112 | Class 300 | 3.625" | 180 Degrees F | 300 psi | 1.5" | 9.5" | Rising | $236.05 | |
F | UP149 - 12 | Class 300 | 1.875" | 180 Degrees F | 300 psi | 1/2" | 4-5/16" | Rising | $85.50 | |
F | UP149 - 34 | Class 300 | 2.5" | 180 Degrees F | 300 psi | 3/4" | 6.25" | Rising | $102.15 | |
F | UP149 - 114 | Class 300 | 3.25" | 180 Degrees F | 300 psi | 1.25" | 8.625" | Rising | $208.05 | |
F | UP149 1 | Class 300 | 3" | 180 Degrees F | 300 psi | 1" | 7" | Rising | $130.26 | |
F | UP149 2 | Class 300 | 3.75" | 180 Degrees F | 300 psi | 2" | 11.5" | Rising | $326.83 |
Please note that the item you have bought is a 115V.