Shut-Off Valves
Ball Valves
Brass Inline Ball Va...
MILWAUKEE VALVE Brass Inline Ball Valve, Press x Hose
Filter
Clear All
A
Ball Material:
CP Brass
, Ball Valve Product Group:
Manual
, Body Material:
Brass
, Body Style:
Inline
, Compliance:
NSF 372/61
, Connection Type:
Press x Hose
, Handle Material:
Steel
, Handle Type:
Lever
, Hose I.D.:
3/4"
, Max. Pressure:
200 psi
, Port:
Full
, Seal Material:
PTFE
, Seat Material:
PTFE
, Stem Material:
Brass
, Stem Type:
Blowout Proof
, Temp. Range:
0 Degrees to 250 Degrees F
, Valve Structure:
2-Piece
Style
Model
Pipe Size
Tube Size
Price
(ex. VAT)
A
UPBA-480BH- 12
1/2"
1/2"
$65.31
A
UPBA-480BH- 34
3/4"
3/4"
$115.10
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Excess Flow Valve
Pneumatic Air Blower
Forklift Fuses
Piston Accumulator
Hydronic Manometer Kit
Explosion Proof Extension Cord
Explosion Proof Extension Cables
Hose Whip Check
Lockable Ball Valve
Cutting Blades
Explore More
Wiring Duct Accessories
Antistatic Heel Ground Assembly
Metal Flexible Conduit
Pressure Reducing Automatic Control Valves
Black Oxide Steel Flat Machine Screws
Blowers
Hand Saws and Sawhorses
Machine Tool and Parts Washer Pumps
Safety Switches
Plumbing Hoses
HANSON Letter Set
BURNDY Plastic Cover for Split-Bolt Connector
APPLETON ELECTRIC Malleable Iron Weatherproof Boxes
COOPER B-LINE B266 Series Six Hole U Supports
WATTS Air Separators
Cementex USA Screwdriver Bit Sockets, 3/8 Inch Square Drive
LENOX Replacement Cutter Blades
MONSTER Chucking Reamers
SMC VALVES Magnetic Coupled Cylinder
Please note that the item you have bought is a 115V.
Agree
Cancel