Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Machining
Indexable Inserts
Turning Inserts
1/4" Inscribed Circl...
MICRO 100 1/4" Inscribed Circle, Positive, Triangle, Indexable Insert
Filter
Clear All
A
Coating:
Uncoated
, Inscribed Circle:
1/4"
, Insert Shape:
Triangle
, Mounting Hole Dia.:
0.137"
, Mounting Style:
Screw-On
, No. of Edges:
3
, Style:
Positive
Style
Model
Insert Thickness
Nose Radius
Price
(ex. VAT)
A
TP-41
0.093"
1/64"
$14.50
A
TP-42
0.093"
1/32"
$18.79
A
TPG-222
0.125"
1/32"
$13.90
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Flow Control Valve
Brass Valves
Lay Flat Plastic Ducting
Pneumatic Air Blower
Excess Flow Valve
Gas Cylinder Storage
Cutting Blades
Granite Surface Plate
Hydraulic Pump Repair Kit
Protistor
Explore More
Disc Pad Face Plates and Hubs
Rupture Discs
Morse Taper Drill Sleeves
Speed Reducers and Gear Drive Accessories
Grade 8 Steel Flat Square Neck Plow Bolts
Staplers Tackers and Accessories
Wrenches
Flame Resistant and Arc Flash Clothing
Files
Food Service Tableware Bar and Buffet
MILLER BY HONEYWELL Positioning Lanyards
ALTRONIX Video Baluns / Combiners, 1 Output
DAYTON Vise Jaw 4 Inch
HARRINGTON NER Cylinder Control Electric Chain Hoist
SMITH BEARING Yr-C Series, Cam Follower
EDWARDS SIGNALING Low Voltage Pushbuttons
WATTS Pleated Filters
RADIONIC HI-TECH LED Undercabinet Lights
BALDOR / DODGE SCEZ Ball Bearings
Please note that the item you have bought is a 115V.
Agree
Cancel