-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Plug Type | Amps AC | Flow Rate | Width | Height | HP | Length | Net Weight | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | GH-1502-0GA10S | 5-20P | 20 | 2.0 gpm | 29" | 33" | 2 | 34" | 250 lb. | $6,749.14 | |
B | GH-1502-LM10 | 5-20P | 20 | 1.8 gpm | 35.5" | 59.5" | 2 | 57.5" | 363 lb. | $6,888.79 | |
A | GH-1502-0GA10 | 5-20P | 20 | 2.0 gpm | 29" | 33" | 2 | 34" | 250 lb. | $4,253.19 | |
C | GH-3004-0M10 | 6-50P | 36 | 3.5 gpm | 28" | 41" | 8 | 48.5" | 607 lb. | $12,302.51 | |
C | GH-3004-SM10 | 6-50P | 36 | 3.5 gpm | 28" | 41" | 8 | 48.5" | 607 lb. | $12,026.73 |
Mi-T-M hot water pressure washers are designed to deliver focused jets of water to loosen and remove dirt, grime and contamination from buildings, pavements and equipment. These washers feature a forged brass manifold, a thermal relief valve and a high-pressure detergent injector for allowing more water ingress into the system and protecting the device from heat build-up. They are further equipped with a totally enclosed, fan-cooled electric motor with a manual thermal overload protection facility for handling operating pressures up to 3000 psi at a maximum flow rate of 3.5 gpm. Choose from an array of these hot water pressure washers, available in amperage ratings ranging from 20 to 36A, on Raptor Supplies.
Please note that the item you have bought is a 115V.