Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Material Handling
Shelving and Storage Racks
Wire Shelves
Solid Shelf 21x42 in...
METRO Solid Shelf 21x42 inch
Filter
Clear All
A
B
C
Adjustment Type:
Split Sleeve
, Capacity:
800 lb.
, Color:
Silver
, Depth:
21"
, Width:
42"
Style
Model
Finish
Material
Price
(ex. VAT)
A
2142FG
Galvanized
Steel
$555.00
B
2142FG
Galvanized
Steel
$153.00
C
2142FS
Natural
Stainless Steel
$1,695.76
C
2142FS
Natural
Stainless Steel
$430.95
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Cutting Blades
Gas Cylinder Storage
Portable Carbon Monoxide Detector
Curved Jaw Coupling
Lockable Ball Valve
Breathing Air Cascade System
Forklift Fuses
Pneumatic Air Blower
Lay Flat Plastic Ducting
Spark Proof Centrifugal Blower
Explore More
Medical Cylinder Carts
Ductile Iron Pipe Fittings
Decontamination Shower Pumps
Protective Powder Chloroprene Rubber Nut Inserts
Grade 316 Stainless Steel Close Grip Grating Clips
Nonelectrical Properties Testing
Temperature and Humidity Measuring
Computer Supplies and Media
Valves
Oil Coolers
JOHNSON Level
GRAINGER Shelf Truck
GERBER PLUMBING Lavatory Sink
AKRO-MILS 30282 Akrobins Super Size Bins
BENCHMARK SCIENTIFIC Stacking Kits
ARO Adapter Plates
HUMBOLDT Tripods
WEG Soft Start Accessories And Parts
WINSMITH SE Encore Series, E26 Size, MDTD Double Reduction Speed Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel