-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Number of Poles | Width | |
---|---|---|---|---|
A | USGCC1 | 1 Pole | 0.68" | RFQ
|
B | USGCC1I | 1 Pole | 0.68" | RFQ
|
C | USGCC1I-DC24 | 1 Pole | 0.68" | RFQ
|
D | USGCC2 | 2 Pole | 1.36" | RFQ
|
E | USGCC2I | 2 Pole | 1.36" | RFQ
|
F | USGCC3 | 3 Pole | 2.04" | RFQ
|
G | USGCC3I | 3 Pole | 2.04" | RFQ
|
H | USGCC3IN | 3 Pole | 2.04" | RFQ
|
I | USGCC3N | 3 Pole | 2.04" | RFQ
|
J | USGCC4 | 4 Pole | 2.72" | RFQ
|
K | USGCC4I | 4 Pole | 2.72" | RFQ
|
Mersen Ferraz USGCC Series fuse holders securely hold and protect fuses in power control, power distribution & power electronics devices. They are suitable for safely integrating fuses in electrical circuits, ensuring a robust current path and allowing easy replacement of fuses in the event of overcurrent conditions. These holders keep the fuses encased to prevent accidental contact with live clips. They can be operated at voltages up to 600VAC/VDC. These fuse holders are equipped with screw-less spring pressure terminals for easy connections without requiring tools. They can be operated at temperatures ranging from -25 to 80 degrees C. These fuse holders come in 1, 2, 3 and 4 pole configurations for connecting multiple devices.
Please note that the item you have bought is a 115V.