MAUDLIN PRODUCTS Slotted Shim B-3 x 3 Inch

MAUDLIN PRODUCTS
REQUEST A QUOTE
 
X
Bolt Size: 5/8" | Length: 3" | Size: B | Slot Depth: 2.125" | Type: With Tab
StyleMaterialNumber of PiecesRockwell HardnessSlot WidthTemperThicknessThickness TolerancePrice (ex. VAT)ModelSKU
A300 Series Stainless SteelC35-457/8"Full Hard0.025 mm+/-0.0001"£ 33.26
MSB001-20AC2YCJ
A300 Series Stainless SteelC35-457/8"Full Hard0.051 mm+/-0.0001"£ 30.08
MSB002-20AC2YCK
A300 Series Stainless SteelC35-457/8"Full Hard0.076 mm+/-0.0002"£ 30.42
MSB003-20AC2YCL
A300 Series Stainless SteelC35-457/8"Full Hard0.102 mm+/-0.0002"£ 30.75
MSB004-20AC2YCM
A300 Series Stainless SteelC35-457/8"Full Hard0.127 mm+/-0.0003"£ 30.75
MSB005-20AC2YCN
A300 Series Stainless SteelC35-457/8"Full Hard0.254 mm+/-0.0005"£ 30.75
MSB010-20AC2YCP
A300 Series Stainless SteelC35-457/8"Full Hard0.381 mm+/-0.0005"£ 32.09
MSB015-20AC2YCQ
A300 Series Stainless SteelC35-457/8"Full Hard0.508 mm+/-0.0005"£ 32.09
MSB020-20AC2YCR
A300 Series Stainless SteelC35-457/8"Full Hard0.635 mm+/-0.0008"£ 33.40
MSB025-20AC2YCT
A300 Series Stainless SteelB80-907/8"Annealed1.270 mm+/-0.0010"£ 27.82
MSB050-10AC2YCU
A300 Series Stainless SteelB80-907/8"Annealed1.905 mm+/-0.0020"£ 27.55
MSB075-10AC2YCV
A300 Series Stainless SteelB80-907/8"Annealed2.540 mm+/-0.0020"£ 23.28
MSB100-5AC2YCW
A300 Series Stainless SteelB80-907/8"Annealed3.175 mm+/-0.0003"£ 20.86
MSB125-5AC2YCX
B302/304 Stainless Steel20 Pcs.7/8"0.006"£24.75
MSB006-20CD8VZW
B302/304 Stainless Steel20 Pcs.7/8"0.007"£24.75
MSB007-20CD8VZX
B302/304 Stainless Steel20 Pcs.7/8"0.008"£24.75
MSB008-20CD8VZY
B302/304 Stainless Steel20 Pcs.7/8"0.009"£24.08
MSB009-20CD8VZZ
B302/304 Stainless Steel20 Pcs.7/8"0.012"£25.76
MSB012-20CD8WAA
B302/304 Stainless Steel20 Pcs.7/8"0.031"£41.73
MSB031-20CD8WAB
B302/304 Stainless Steel10 Pcs.7/8"0.062"£35.84
MSB062-10CD8WAC
B304 Stainless Steel3/16"3/16"£25.89
MSB-187-SSCD8WZE
B304 Stainless Steel1/4"1/4"£29.59
MSB-250-SSCD8WZF
B304 Stainless Steel3/8"3/8"£34.16
MSB-375-SSCD8WZG
B304 Stainless Steel1/2"1/2"£39.84
MSB-500-SSCD8WZH
B304 Stainless Steel5/8"5/8"£53.02
MSB-625-SSCD8WZJ
B304 Stainless Steel3/4"3/4"£64.27
MSB-750-SSCD8WZK
B304 Stainless Steel1"1"£66.89
MSB-100-SSCD8WZL
BSteel3/16"3/16"£27.86
MSB-187-SCD8XAK
BSteel1/4"1/4"£27.20
MSB-250-SCD8XAL
BSteel3/8"3/8"£31.46
MSB-375-SCD8XAM
BSteel1/2"1/2"£34.54
MSB-500-SCD8XAN
BSteel5/8"5/8"£37.14
MSB-625-SCD8XAP
BSteel3/4"3/4"£42.12
MSB-750-SCD8XAQ
BSteel1"1"£53.86
MSB-100-SCD8XAR