-
Change Country
-
English
- Sign in
- Source Now
Mason vibration isolator pads are used to resolve problems with structure-borne sound, high-frequency vibrations and machine installation while eliminating the need for bolting down. These isolation ...Read More
Style | Model | Design | Height | Length | Material | Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | 2LVR6 | - | 3/4" | 4" | - | 4" | $26.16 | |
B | 20UZ18 | - | 3/4" | 3" | Neoprene | 3" | $24.09 | |
C | 20UZ20 | - | 3/4" | 18" | Neoprene | 18" | $169.63 | |
D | 5XR49 | - | 1" | 6" | - | 6" | $26.54 | |
E | 20UZ21 | - | 5/16" | 6" | Nitrile | 6" | $39.10 | |
F | 20UZ19 | - | 3/4" | 6" | Neoprene | 6" | $72.63 | |
G | 20UZ22 | - | 5/16" | 18" | Nitrile | 18" | $100.31 | |
G | 20UZ23 | - | 1/2" | 18" | Nitrile | 18" | $219.24 | |
H | 2LVR4 | - | 3/4" | 2" | - | 2" | $6.46 | |
I | 2LVP3 | Cemented Steel Plate Sandwich, Super Waffle Pad On The Bottom and 1/4" Friction Pad On The Top | 1.25" | 6" | Neoprene | 6" | $64.40 | |
I | MWSW8X8 | Cemented Steel Plate Sandwich, Super Waffle Pad On The Bottom and 1/4" Friction Pad On The Top | 1.25" | 8" | Neoprene | 8" | $108.66 | |
I | 2LVP5 | Cemented Steel Plate Sandwich, Super Waffle Pad On The Bottom and 1/4" Friction Pad On The Top | 1.25" | 10" | Neoprene | 10" | $160.26 | |
I | 2LVP6 | Cemented Steel Plate Sandwich, Super Waffle Pad On The Bottom and 1/4" Friction Pad On The Top | 1.25" | 10" | Neoprene | 12" | $195.33 | |
J | 2LVP1 | Cemented Steel Plate Sandwich, Super Waffle Pad On The Bottom and 1/4" Friction Pad On The Top | 1.25" | 4" | Neoprene | 4" | $21.16 | |
K | 2LVR2 | Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4" Hole for Bolt Thru | 1" | 10" | - | 10" | $138.40 | |
K | 2LVP7 | Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4" Hole for Bolt Thru | 1" | 4" | - | 4" | $21.25 | |
K | MBSW8X8 | Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4" Hole for Bolt Thru | 1" | 8" | - | 8" | $104.68 | |
K | 2LVP9 | Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4" Hole for Bolt Thru | 1" | 6" | - | 6" | $65.39 | |
L | 2LVR5 | Recommended Capacity @ 45 Lbs./Square" 220 Lbs. | 3/4" | 3" | - | 3" | $16.35 | |
A | 2LVR7 | Recommended Capacity @ 45 Lbs./Square" 1620 Lbs. | 3/4" | 6" | - | 6" | $27.19 |
Sorbothane vibration isolator pads are versatile anti-vibration pads that can be used in a variety of applications, such as feet, stops, spacers and protectors. Sorbothane urethane is a long-lasting, resilient polymer with excellent vibration isolation and non-skid properties.
They not only protect machinery by lowering the impact of machine power but also extend the life of equipment, vehicles and structures. The sheer impact of vibrations on machinery without rubber vibration mounts can cause weakening and even failure.
Silicone rubber has superior release characteristics to any other rubber. They are applied as coatings to release papers or machinery parts. In addition, silicone rubber is an excellent vibration dampening material.
Please note that the item you have bought is a 115V.