Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Power Tools
Finishing Tools
Electric Sanders
Sheet Finishing Sand...
MAKITA Sheet Finishing Sander 1/4 Inch 2
Filter
Clear All
A
B
Amps:
2.0
, Amps @ 120V:
2
, Bearings:
Ball
, Handle Design:
Ergonomic
, No Load RPM:
14,000
, Switch Type:
Slide
, Tool Length:
5.125"
, Tool Weight:
2.5 lb.
Style
Model
Pad Size
Price
(ex. VAT)
A
BO4556
1/4 Sheet
$92.50
B
BO4556K
4-1/2 x 4
$110.46
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Granite Surface Plate
Explosion Proof Extension Cables
Excess Flow Valve
Brass Valves
Venturi Blower
Thermal Expansion Valve
Protistor
Hydraulic Pump Mounting Bracket
Lay Flat Plastic Ducting
Hydronic Manometer Kit
Explore More
Stencils and Stencil Sets
Welding Cable
A/C Mounting Pads
Scroll Saws
NL-19 Grade 316 Stainless Steel Hex Head Cap Screws
Engine Driven Pumps
Nonelectrical Properties Testing
Storage and Transport Carts
Indoor HID Fixtures
Counters and Hour Meters
DUFF-NORTON HMPB Series, Linear Actuator
GUARDAIR Round Metal Brush
PETERSEN PRODUCTS 113 Series High Expansion Pipe Plug
PETERSEN PRODUCTS 151 Series Pipe Plug
SPEARS VALVES CPVC True Union 2000 Industrial 3-Way Horizontal Diverter Ball Valves, Spigot, EPDM
ATP Tubings
SENSIT Confined Space Probes
HUMBOLDT Nickel Beakers
TB WOODS SF STR Pulleys
BOSTON GEAR 10 Diametral Pitch Spiral Bevel Gears
Please note that the item you have bought is a 115V.
Agree
Cancel