-
Change Country
-
English
- Sign in
- Source Now
Mahr-Federal dial indicators come with jeweled bearings, finished gears, pinions and other precision parts to produce accurate measurements. These units are furnished with a continuous dial that ...Read More
Style | Model | Dial Size | Graduations | Range | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | 12I | 1.68" | 0.0001" | 0 to 0.025" | $404.50 | |
B | B3Q | 1.68" | 0.0005" | 0 to 0.05" | $422.34 | |
C | B7I | 1.68" | 0.0005" | 0 to 0.125" | $373.36 | |
D | B8I | 1.68" | 0.001" | 0 to 0.25" | $345.19 | |
E | 2015781 | 2.25" | 0.0001" | 0 to 0.025" | $354.30 | |
F | 2015791 | 2.25" | 0.001" | 0 to 0.125" | $317.25 | |
G | 2015790 | 2.25" | 0.0005" | 0 to 0.125" | $329.46 | |
H | 2015792 | 2.25" | 0.001" | 0 to 0.25" | $233.91 | |
I | 2014699 | 2.25" | 0.001" | 0 to 0.5" | $325.13 | |
J | 2014698 | 2.25" | 0.001" | 0 to 1" | $367.03 | |
K | 2015786 | 2.25" | 0.0005" | 0 to 0.075" | $304.03 |
Continuous reading dial indicators have graduations that increase or decrease in only one direction from the reference point (in the clockwise direction).
These indicators are provided with secure adhesion between the bezel and the crystal and are incorporated with an O-ring to prevent water or oil penetration, making the unit completely waterproof.
These dial indicators feature skeletonised, hobbed gears to provide superior accuracy with minimal hysteresis error.
Please note that the item you have bought is a 115V.