-
Change Country
-
English
- Sign in
- Source Now
Madison single-point liquid level switches provide reliable and precise control over liquid levels. They are suitable for preventing overflows or ensuring proper fluid levels for operational ...Read More
Style | Model | Mounting | Body Material | Conduit Size | Operating Temp. Range | Overall Length | Stem Length | Stem Material | VA Rating | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | M5920 | Horizontal | 316 Stainless Steel | 1/2" x 1/2" | 392 Degrees F Max. | 4.6" | 4.6" | 316 SS | 30 | $203.14 | |
B | M4190-BU | Horizontal | 304 Stainless Steel | 1" | 221 Degrees F Max. | 4.43" | 4.43" | Buna N | 100 | $381.54 | |
C | MS5010 | Horizontal | 316 Stainless Steel | 3/8-24" | 392 Degrees F Max. | 2.96" | 2.96" | 316 SS | 30 | $104.63 | |
D | M5010 | Horizontal | 316 Stainless Steel | 3/8-24" | 392 Degrees F Max. | 2.96" | 2.96" | 316 SS | 30 | $83.66 | |
E | M4190 | Horizontal | 304 Stainless Steel | 1" | 302 Degrees F Max. | 5.81" | 5.81" | 304 SS | 100 | $381.24 | |
F | M4190-HP | Horizontal | 304 Stainless Steel | 1" | 302 Degrees F Max. | 3.98" | 3.98" | 304 SS | 100 | $345.03 | |
G | MS8000 | Vertical | Polypropylene | 1/8" | 221 Degrees F Max. | 2.25" | 1.63" | Polypropylene | 30 | $39.00 | |
H | MS7000 | Vertical | PBT | 1/8" | 221 Degrees F Max. | 2.25" | 1.63" | PBT | 30 | $37.50 | |
I | MS9000 | Vertical | Kynar | 1/8" | 221 Degrees F Max. | 2.25" | 1.63" | Kynar | 30 | $48.28 | |
J | MS8800 | Vertical | Polypropylene | 1/4" | 221 Degrees F Max. | 3.380" | 2.63" | Polypropylene | 60 | $88.43 | |
K | MSB5600 | Vertical | 316 Stainless Steel | - | 221 Degrees F Max. | 3.89" | 2.5" | 316 SS | 60 | $281.08 | |
L | M5000 | Vertical | 316 Stainless Steel | 1/8" | 392 Degrees F Max. | 2.25" | 1.63" | 316 SS | 30 | $81.09 | |
M | M5600-PR | Vertical | 316 Stainless Steel | 1/4" | 392 Degrees F Max. | 3.380" | 2.63" | 316 SS | 100 | $129.93 | |
N | MS5917 | Vertical | 316 Stainless Steel | 1/4" | 482 Degrees F Max. | 3.380" | 2.63" | 316 SS | 60 | $150.54 |
They are capable of being operated at temperatures ranging from 221 to 482 degrees F for consistent performance in diverse environmental conditions. Raptor Supplies also offers Madison M5920 liquid level switch that can withstand higher temperatures up to 482 degrees F. This stainless steel single point level switch is UL listed and NSF& CSA-certified.
Use a mild detergent or cleaning solution to remove any accumulated debris or residue. Ensure the switch is disconnected from power before cleaning.
Please note that the item you have bought is a 115V.