Sign In

MACROMATIC 10A, Relay Sockets

Filter
Output Current: 10A
StyleModelInput VoltagePrice (ex. VAT)
A
70169-D
-$10.75
RFQ
B
70170-D
-$18.09
RFQ
C
OR11-PC
300 VAC$15.78
RFQ
C
OR08-PC
300 VAC$14.25
RFQ
C
SD12-PC
600 VAC$23.78
RFQ

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.