Sign In

M. K. MORSE Band Saw Blade 8 Feet Inch Length

Filter
Material: Bimetal , Teeth per Inch: 10/14 , Thickness: 0.035" , Tooth Type: Variable , Width: 3/4"
StyleModelGradeLengthPrice (ex. VAT)
A
ZWEFC1014M42-8' 6"
M428' 6"$44.88
A
ZWEFC1014M42-8' 10-1/2"
M428' 10-1/2"$46.91
A
ZWEFC1014M42-8' 5"
M428' 5"$50.16
B
ZWEFC1014MAT-8' 10-1/2"
Matrix II8' 10-1/2"$42.83
B
ZWEFC1014MAT-8' 5"
Matrix II8' 5"$45.81

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.