Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
HVAC and Refrigeration
HVAC Controls
Water Level Control Accessories
Liquid Probe 12 Npt ...
LUMENITE CONTROL TECHNOLOGY INC. Liquid Probe 12 Npt 10 Feet Cable
Filter
Clear All
A
Cable Length:
10ft.
, Material:
Stainless Steel Tank Connection
, Probe Material:
304 Stainless Steel
, Type:
Industrial
Style
Model
Process Connection
Price
(ex. VAT)
A
PHST12Q12"UJ
1/2" NPT
$205.86
A
PHST34Q12"UJ
3/4" NPT
$235.19
A
PHST38Q12"UJ
3/8" NPT
$202.44
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Spark Proof Centrifugal Blower
Lay Flat Plastic Ducting
Hose Whip Check
Brass Valves
Gas Cylinder Storage
87a-900
Air Fitting
Granite Surface Plate
Flow Control Valve
Hydraulic Pump Mounting Bracket
Explore More
Backflow Preventers
Clean Room and Lab Gloves
Aquatic Weed Control Rakes
Steel Spherical Washers
Steel Round Panel Nuts
Air Treatment
Indoor Fixtures
Hoists and Trolleys
Indexable Inserts
Auto Body Tools
NIBCO HY-Set Hangers
CABLOFIL Wire Mesh Cable Trays
AMERICAN TORCH TIP Contact Tip 3/64 Inch Tweco
NUMATICS Sub Base 1 Station, Npt
SMC Vacuum Regulator
PLEWS-LUBRIMATIC Needle Nose Dispenser
PLAST-O-MATIC TABRA Series 3 Way Air Actuated Ball Valves
EATON Magnum Series Mechanical Interlocks
WESTWARD Ratcheting Box End Wrenches
VESTIL TDT Series Tilt Trucks
Please note that the item you have bought is a 115V.
Agree
Cancel