Sign In

LUMAPRO Miniature Incandescent Bulb, S8, 14V

Filter
Average Bulb Life: 4000/10,000 hr. , Average Life: 4000/10,000 hr. , Bulb Housing: Glass , For Enclosed Fixtures: No , High Output: No , Indoor/Outdoor Usage: Indoor Only , Lamp Dia.: 1" , Lamp Shape: S8 , Lamp Type: Miniature-S , Light Color: Amber , Overall Lamp Shape: S , Voltage: 14
StyleModelWattsBase TypeCurrent DrawnInitial LumensLumensMax. Overall LengthPrimary ApplicationTrade NumberPkg. Qty.Price (ex. VAT)
A
2FNA4
26.9Plastic Wedge1920/590mA24/224/22"General Purpose5702NAK10$63.04
B
3EHN4
31.2/8.3Double Contact Wedge2230/590mA4024022.09"Daytime Running4114LL10$52.45

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.