-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Voltage | Height | Input Watts | Width | Length | Min. Starting Temp. | Number of Lamps | Power Factor | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 16X953 | 120 | 1.187" | 31 | 2 1/16" | 3 29/32" | 32 Degrees F | 2 | 0.5 | $45.20 | |
B | 16X951 | 120 | 1.187" | 14 | 2 1/16" | 3 29/32" | 32 Degrees F | 1 | 0.5 | $39.03 | |
C | 16X952 | 120 | 1.187" | 26 | 2 1/16" | 3 29/32" | 32 Degrees F | 2 | 0.5 | $24.44 | |
D | 16X957 | 120 to 277 | 1 9/64" | 104 | 1 45/64" | 9.5" | 0 Degrees F | 2 or 3 | 0.99 | $42.61 | |
E | 16X960 | 120 to 277 | 1 9/64" | 53 | 2.5" | 4 59/64" | -4 Degrees F | 1 or 2 | 0.99 | $44.56 | |
F | 16X961 | 120 to 277 | 1 11/32" | 88 | 3" | 5" | -4 Degrees F | 1 or 2 | Greater Than 0.98 | $34.13 | |
G | 16X954 | 120 to 277 | 1.187" | 37 | 2.5" | 5 23/64" | -4 Degrees F | 1 or 2 | Greater Than 0.97 | $37.93 | |
H | 16X955 | 120 to 277 | 1 9/64" | 68 | 1 45/64" | 9.5" | 0 Degrees F | 1 or 2 | 0.99 | $39.80 | |
I | 16X956 | 120 to 277 | 1 9/64" | 87 | 1 11/32" | 12 13/16" | -4 Degrees F | 1 or 2 | 0.99 | $31.71 | |
J | 16X959 | 120 to 277 | 1 9/64" | 41 | 2.5" | 4 59/64" | -4 Degrees F | 1 or 2 | Greater Than 0.98 | $29.30 | |
K | 4KGJ7 | 120/277 | 1" | 30 | 2.38" | 4 15/16" | 0 Degrees F | 1 or 2 | Greater Than 0.97 | $26.93 | |
K | 4KGJ9 | 120/277 | 1" | 56 | 2.38" | 4 15/16" | 0 Degrees F | 1 or 2 | Greater Than 0.97 | $35.81 | |
K | 4KGL2 | 120/277 | 1.125" | 82 | 2.875" | 5 15/16" | 0 Degrees F | 2 | Greater Than 0.97 | $44.66 |
Please note that the item you have bought is a 115V.