-
Change Country
-
English
- Sign in
- Source Now
L type hubs are used with L type spiders to generate L type couplings for accommodation of angular & parallel misalignments between two rotating ...Read More
Style | Model | Coupling Size | Bore Size | Keyway Size | Length through Bore | Outside Dia. | Hub Length | Material | Coupling Type | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 68514441313 | L050 | 9mm | 3 mm x 1.4 mm | 15.75mm | 27.43mm | 27.94mm | Sintered Iron | L | $6.84 | |
A | 68514441451 | L050 | 15mm | 5 mm x 2.3 mm | 15.75mm | 27.43mm | 27.94mm | Sintered Iron | L | $9.60 | |
A | 68514441315 | L050 | 12mm | 4 mm x 1.8 mm | 15.75mm | 27.43mm | 27.94mm | Sintered Iron | L | $6.84 | |
A | 68514441316 | L050 | 14mm | 5 mm x 2.3 mm | 15.75mm | 27.43mm | 27.94mm | Sintered Iron | L | $9.10 | |
A | 68514456176 | L050 | 16mm | 5 mm x 2.3 mm | 15.75mm | 27.43mm | 27.94mm | Sintered Iron | L | $7.16 | |
A | 68514441450 | L050 | 10mm | 3 mm x 1.4 mm | 15.75mm | 27.43mm | 27.94mm | Sintered Iron | L | $7.44 | |
A | 68514456177 | L070 | 9mm | 3 mm x 1.4 mm | 19.05mm | 34.54mm | 31.24mm | Sintered Iron | L | $9.55 | RFQ
|
A | 68514441454 | L070 | 12mm | 4 mm x 1.8 mm | 19.05mm | 34.54mm | 31.24mm | Sintered Iron | L | $9.55 | RFQ
|
A | 68514441453 | L070 | 11mm | 4 mm x 1.8 mm | 19.05mm | 34.54mm | 31.24mm | Sintered Iron | L | $9.12 | RFQ
|
A | 68514459724 | L070 | 18mm | 6 mm x 2.8 mm | 19.05mm | 34.54mm | 31.24mm | Sintered Iron | L | $9.03 | RFQ
|
A | 68514441318 | L070 | 16mm | 5 mm x 2.3 mm | 19.05mm | 34.54mm | 31.24mm | Sintered Iron | L | $9.07 | RFQ
|
A | 68514476252 | L070 | 12mm | 1/8 mm x 1/16 mm | 19.05mm | 34.54mm | 31.24mm | Sintered Iron | L | $28.85 | RFQ
|
A | 68514441319 | L070 | 19mm | 6 mm x 2.8 mm | 19.05mm | 34.54mm | 31.24mm | Sintered Iron | L | $9.03 | RFQ
|
A | 68514449870 | L070 | 10mm | 3 mm x 1.4 mm | 19.05mm | 34.54mm | 31.24mm | Sintered Iron | L | $10.59 | |
A | 68514441455 | L070 | 15mm | 5 mm x 2.3 mm | 19.05mm | 34.54mm | 31.24mm | Sintered Iron | L | $9.07 | |
A | 68514445333 | L070 | 17mm | 5 mm x 2.3 mm | 19.05mm | 34.54mm | 31.24mm | Sintered Iron | L | $9.07 | RFQ
|
A | 68514441317 | L070 | 14mm | 5 mm x 2.3 mm | 19.05mm | 34.54mm | 31.24mm | Sintered Iron | L | $9.07 | |
A | 68514449398 | L075 | 17mm | 5 mm x 2.3 mm | 20.83mm | 44.45mm | 33.53mm | Sintered Iron | L | $10.96 | RFQ
|
A | 68514444298 | L075 | 9mm | 3 mm x 1.4 mm | 20.83mm | 44.45mm | 33.53mm | Sintered Iron | L | $10.96 | RFQ
|
A | 68514444153 | L075 | 12mm | 4 mm x 1.8 mm | 20.83mm | 44.45mm | 33.53mm | Sintered Iron | L | $11.60 | |
A | 68514441457 | L075 | 10mm | 3 mm x 1.4 mm | 20.83mm | 44.45mm | 33.53mm | Sintered Iron | L | $10.65 | RFQ
|
A | 68514441458 | L075 | 15mm | 5 mm x 2.3 mm | 20.83mm | 44.45mm | 33.53mm | Sintered Iron | L | $10.64 | RFQ
|
A | 68514441322 | L075 | 16mm | 5 mm x 2.3 mm | 20.83mm | 44.45mm | 33.53mm | Sintered Iron | L | $10.64 | RFQ
|
A | 68514441323 | L075 | 19mm | 6 mm x 2.8 mm | 20.83mm | 44.45mm | 33.53mm | Sintered Iron | L | $12.16 | |
A | 68514458246 | L075 | 22mm | 6 mm x 2.8 mm | 20.83mm | 44.45mm | 33.53mm | Sintered Iron | L | $12.16 | |
A | 68514441321 | L075 | 14mm | 5 mm x 2.3 mm | 20.83mm | 44.45mm | 33.53mm | Sintered Iron | L | $10.64 | RFQ
|
A | 68514450811 | L075 | 11mm | 4 mm x 1.8 mm | 20.83mm | 44.45mm | 33.53mm | Sintered Iron | L | $16.96 | |
A | 68514441459 | L075 | 20mm | 6 mm x 2.8 mm | 20.83mm | 44.45mm | 33.53mm | Sintered Iron | L | $15.35 | |
A | 68514441884 | L075 | 18mm | 6 mm x 2.8 mm | 20.83mm | 44.45mm | 33.53mm | Sintered Iron | L | $16.96 | |
A | 68514452828 | L090 | 10mm | 3 mm x 1.4 mm | 20.83mm | 53.59mm | 34.04mm | Sintered Iron | L | $16.16 | RFQ
|
A | 68514476442 | L090 | 15mm | 5 mm x 2.3 mm | 20.83mm | 53.59mm | 34.04mm | Sintered Iron | L | $35.59 | RFQ
|
A | 68514441464 | L090 | 25mm | 8 mm x 3.3 mm | 20.83mm | 53.59mm | 34.04mm | Sintered Iron | L | $16.01 | |
A | 68514441463 | L090 | 24mm | 8 mm x 3.3 mm | 20.83mm | 53.59mm | 34.04mm | Sintered Iron | L | $18.66 | |
A | 68514441925 | L090 | 20mm | 6 mm x 2.8 mm | 20.83mm | 53.59mm | 34.04mm | Sintered Iron | L | $24.15 | |
A | 68514441462 | L090 | 19mm | 6 mm x 2.8 mm | 20.83mm | 53.59mm | 34.04mm | Sintered Iron | L | $23.83 | |
A | 68514449198 | L090 | 16mm | 5 mm x 2.3 mm | 20.83mm | 53.59mm | 34.04mm | Sintered Iron | L | $18.66 | |
A | 68514444329 | L090 | 12mm | 4 mm x 1.8 mm | 20.83mm | 53.59mm | 34.04mm | Sintered Iron | L | $23.50 | |
A | 68514446433 | L090 | 18mm | 6 mm x 2.8 mm | 20.83mm | 53.59mm | 34.04mm | Sintered Iron | L | $26.35 | |
A | 68514452096 | L090 | 15mm | 5 mm x 2.3 mm | 20.83mm | 53.59mm | 34.04mm | Sintered Iron | L | $18.66 | |
A | 68514441968 | L090 | 22mm | 6 mm x 2.8 mm | 20.83mm | 53.59mm | 34.04mm | Sintered Iron | L | $17.50 | |
A | 68514451231 | L090 | 14mm | 5 mm x 2.3 mm | 20.83mm | 53.59mm | 34.04mm | Sintered Iron | L | $18.66 | |
A | 68514449704 | L095 | 17mm | 5 mm x 2.3 mm | 25.4mm | 53.59mm | 38.61mm | Sintered Iron | L | $36.39 | |
A | 68514446626 | L095 | 18mm | 6 mm x 2.8 mm | 25.4mm | 53.59mm | 38.61mm | Sintered Iron | L | $36.49 | |
A | 68514441468 | L095 | 25mm | 8 mm x 3.3 mm | 25.4mm | 53.59mm | 38.61mm | Sintered Iron | L | $35.84 | |
A | 68514441467 | L095 | 20mm | 6 mm x 2.8 mm | 25.4mm | 53.59mm | 38.61mm | Sintered Iron | L | $28.75 | |
A | 68514444832 | L095 | 12mm | 4 mm x 1.8 mm | 25.4mm | 53.59mm | 38.61mm | Sintered Iron | L | $24.52 | |
A | 68514441326 | L095 | 19mm | 6 mm x 2.8 mm | 25.4mm | 53.59mm | 38.61mm | Sintered Iron | L | $32.23 | |
A | 68514441325 | L095 | 16mm | 5 mm x 2.3 mm | 25.4mm | 53.59mm | 38.61mm | Sintered Iron | L | $28.75 | |
A | 68514441328 | L095 | 28mm | 8 mm x 3.3 mm | 25.4mm | 53.59mm | 38.61mm | Sintered Iron | L | $31.23 | |
A | 68514441327 | L095 | 24mm | 8 mm x 3.3 mm | 25.4mm | 53.59mm | 38.61mm | Sintered Iron | L | $35.29 | |
A | 68514441466 | L095 | 14mm | 5 mm x 2.3 mm | 25.4mm | 53.59mm | 38.61mm | Sintered Iron | L | $28.75 | |
A | 68514445778 | L095 | 15mm | 5 mm x 2.3 mm | 25.4mm | 53.59mm | 38.61mm | Sintered Iron | L | $28.75 | |
A | 68514449424 | L095 | 11mm | 4 mm x 1.8 mm | 25.4mm | 53.59mm | 38.61mm | Sintered Iron | L | $25.89 | RFQ
|
A | 68514441959 | L099 | 22mm | 6 mm x 2.8 mm | 26.92mm | 64.52mm | 44.96mm | Sintered Iron | L | $40.74 | |
A | 68514444157 | L099 | 19mm | 6 mm x 2.8 mm | 26.92mm | 64.52mm | 44.96mm | Sintered Iron | L | $36.29 | |
A | 68514441990 | L099 | 24mm | 8 mm x 3.3 mm | 26.92mm | 64.52mm | 44.96mm | Sintered Iron | L | $36.29 | |
A | 68514452098 | L099 | 16mm | 5 mm x 2.3 mm | 26.92mm | 64.52mm | 44.96mm | Sintered Iron | L | $36.29 | |
A | 68514444647 | L099 | 18mm | 6 mm x 2.8 mm | 26.92mm | 64.52mm | 44.96mm | Sintered Iron | L | $36.29 | |
A | 68514450103 | L099 | 28mm | 8 mm x 3.3 mm | 26.92mm | 64.52mm | 44.96mm | Sintered Iron | L | $40.74 | |
A | 68514447132 | L099 | 30mm | 8 mm x 3.3 mm | 26.92mm | 64.52mm | 44.96mm | Sintered Iron | L | $36.29 | |
A | 68514445055 | L099 | 25mm | 8 mm x 3.3 mm | 26.92mm | 64.52mm | 44.96mm | Sintered Iron | L | $44.34 |
Please note that the item you have bought is a 115V.