-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Bore Size | Keyway Size | Outside Dia. | Overall Length | Bore Depth | Static Breaking Torque | Material | Set Screw Size | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 68514417347 | - | - | 0.500" | 2.000" | 0.620" | 378 in.-lbs. | Steel | No Setscrew | $89.39 | RFQ
|
A | 68514417338 | - | - | 0.380" | 1.750" | 0.560" | 110 in.-lbs. | Steel | No Setscrew | $89.39 | RFQ
|
A | 68514417370 | - | - | 0.750" | 2.680" | 0.880" | 768 in.-lbs. | Steel | No Setscrew | $93.08 | RFQ
|
A | 68514417425 | - | - | 1.500" | 4.25" | 1.180" | 7920 in.-lbs. | Steel | No Setscrew | $196.27 | RFQ
|
A | 68514417440 | - | - | 2.000" | 5.440" | 1.500" | 15600 in.-lbs. | Steel | No Setscrew | $325.60 | RFQ
|
A | 68514425714 | - | - | 1.75" | 5.00" | 1.380" | 10680 in.-lbs. | Steel | No Setscrew | $278.67 | RFQ
|
A | 68514441017 | - | - | 3.000" | 9.060" | 2.750" | 65400 in.-lbs. | Steel | No Setscrew | $1,021.33 | RFQ
|
A | 68514445655 | - | - | 2.500" | 7" | 2.000" | 33120 in.-lbs. | Steel | No Setscrew | $672.00 | RFQ
|
A | 68514476595 | 1-3/16" | - | 1.75" | 5.00" | 1.380" | 10680 in.-lbs. | Steel | No Setscrew | $377.33 | RFQ
|
B | 68514417390 | 1/2" x 1/2" | No Keyway | 1" | 3.38" | 1" | 1560 in.-lbs. | Steel | - | $121.71 | RFQ
|
B | 68514417408 | 5/8" x 5/8" | No Keyway | 1.25" | 3.75" | 1.06" | 5220 in.-lbs. | Steel | - | $169.20 | RFQ
|
B | 68514417357 | 5/16" x 5/16" | No Keyway | 0.62" | 2.25" | 0.68" | 540 in.-lbs. | Steel | - | $91.23 | RFQ
|
B | 68514417379 | 7/16" x 7/16" | No Keyway | 0.88" | 3" | 0.88" | 1176 in.-lbs. | Steel | - | $111.97 | RFQ
|
B | 68514417399 | 9/16" x 9/16" | No Keyway | 1.12" | 3.5" | 1" | 2880 in.-lbs. | Steel | - | $157.47 | RFQ
|
Please note that the item you have bought is a 115V.