-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Outside Dia. | Bore A | Bore B | Overall Length | Screw Size | Coupling Size | Length through Bore | Max. Bore | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 68514456626 | 0.748" | 1/4" X 1/4" | 1/4" X 1/4" | 19mm | M4 | ES075 | 5mm | 0.236" | $81.96 | RFQ
|
A | 68514456648 | 1.102" | 3/8" x 1/2" | 3/8" x 1/2" | 28mm | M6 | ES112 | 7mm | 0.472" | $116.22 | RFQ
|
Lovejoy ES Series single beam set screw style couplings protects the shaft support bearings from damaging thrust and radial load due to misalignment and axial motion. These motion control couplings have a zero-backlash design to correct angular misalignments up to 7 degrees and are coated with anodized aluminium finish ensuring heat resistance and chemical stability. They facilitate easy one-piece installation while delivering nominal torque up to 17 in-lbs. Choose from a wide range of these single beam clamp style couplings available in outside diameters of 19, 23, 32 and 38 inches on Raptor Supplies.
Please note that the item you have bought is a 115V.