Sign In

LOVEJOY D Type 303 SS Universal Joints, with Keyway, Inch Bores

Filter
Bore Type: Bored , Color: Metallic , Grade: Grade 303 , Joint Type: D Type , Material: Stainless Steel , Max. Angle Offset: 25 Deg. , Max. Speed: 1750 rpm , Operating Temp. Range: -30 Deg. to 212 Deg. F , System of Measurement: Imperial
StyleModelOutside Dia.Bore DepthBore SizeOverall LengthScrew Thread Dia.Screw Thread Per InchSet Screw SizeSizePrice (ex. VAT)
A
68514445720
1.25"1.06"5/8"3.75"1/4"-201/4"-201/4-20D8B$326.27
RFQ
A
68514444512
2"1.5"1"5.44"5/16"-185/16"-185/16-18D12B$693.33
RFQ

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.