Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Lubrication
Lubricators
Flexible Hose Systems
15mm Lathe Adapter
LOC-LINE 15mm Lathe Adapter
Filter
Clear All
A
B
C
D
Hose Inside Dia.:
1/4"
, Material:
Acetal Copolymer
, Size:
15mm
Style
Model
Item
Pkg. Qty.
Price
(ex. VAT)
A
41492
15mm Short Lathe Adapter
4
$18.40
B
49458
15mm Short Lathe Adapter
20
$73.63
C
49459
15mm x 2 inch Lathe Adapter
20
$73.64
D
41493
Lathe Adapter
4
$17.29
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hydraulic Pump Repair Kit
Piston Accumulator
Breathing Air Cascade System
Brass Valves
Curved Jaw Coupling
Explosion Proof Extension Cables
Solenoid Valve Coils
Hydronic Manometer Kit
Spark Proof Centrifugal Blower
Venturi Style Pneumatic Air Blower
Explore More
Wire Rooms and Components
Low Bay Fluorescent Fixtures
Backward Incline Blowers
Steel Flat Phillips Concrete Anchor Screws
Grade 304 Stainless Steel Round Flat Washers
Sump Effluent and Sewage Pumps
Office Furniture
Ballasts
Tire and Wheel
Rotary Swivel and Expansion Joints
BRADY Glow-in-the-Dark Stair Marking Tape, L Shape
APPROVED VENDOR Modular Test Leads
BOSCH Grinder Cutting Guard Steel 4-1/2 Inch
SUPER MET-AL Squeeze Action Markers Metal Tip Set
THOMAS & BETTS Short Barrel 2 Way Connectors
VERMONT GAGE Go/NoGo Standard Thread Plug Gages, 1/4-20 Unc Lh
SPEARS VALVES PVC Lug Insert Butterfly Valves, Lever Handle, Zinc Lug, FKM
GREENLEE Battery Operated Megohmmeters
MORSE CUTTING TOOLS Square And Corner Radius End Mills, 5961T Series
Please note that the item you have bought is a 115V.
Agree
Cancel