Sign In

LITTLE GIANT Workbench 48 Inch

Filter
Edge Type: Straight , Finish: Powder Coated , Frame Color: Gray , Top Thickness: 1.75" , Width: 48" , Work Surface Material: Butcher Block , Workbench Assembly: Welded
StyleModelDepthHeightLeg TypeLoad CapacityPrice (ex. VAT)
A
WSJ2-2448-36-DR
24"37.75"Straight3000 lb.$1,128.36
B
WTS-2448-LL
24"32 to 35"Straight2000 lb.$1,031.09
C
WSJ2-3048-AH-DR
30"28 3/4 to 42 3/4"Adjustable Height Straight3000 lb.$1,321.91
A
WSJ2-3048-36-DR
30"37.75"Straight3000 lb.$1,332.45
D
WSJ2-3048-AH
30"28 3/4 to 42 3/4"Adjustable Height Straight3000 lb.$1,159.65
B
WT-3048-LL
30"32 to 35"Straight2000 lb.$954.88

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.