Sign In

LITTLE GIANT Wagon Truck With 5th Wheel

Filter
Color: Red , Deck Height: 11.5" , Deck Length: 36" , Deck Width: 24" , Finish: Powder Coated , Gauge: 12 , Handle Type: Offset T , Load Capacity: 1200 lbs. , Overall Height: 13" , Overall Length: 38" , Overall Width: 24"
StyleModelConstructionDeck TypeWheel DiameterWheel TypeWheel WidthPrice (ex. VAT)
A
LW-2436-8S
All Welded SteelSolid8"Solid Rubber3.5"$411.93
B
LW-2436-10P
SteelSolid10"Pneumatic3.5"$708.71
C
LWP-2436-10
SteelPerforated10"Rubber2.5"$627.63
C
LWP-2436-10P
SteelPerforated10"Pneumatic3.5"$647.39

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.