Storage and Transport Carts
Security Carts
Security Box Truck
LITTLE GIANT Security Box Truck
Filter
Clear All
A
Caster Dia.:
10"
, Caster Material:
Solid Rubber
, Caster Type:
(2) Swivel, (2) Rigid
, Caster Width:
2.75"
, Color:
Gray
, Construction:
Steel
, Finish:
Powder Coated
, Gauge:
12
, Load Capacity:
1500 lb.
, Mesh Size:
3/4" x 1-1/2"
, Number of Shelves:
0
, Overall Depth:
36"
, Overall Height:
50.5"
, Overall Width:
30"
, Shelf Width:
30"
Style
Model
Overall Length
Shelf Length
Price
(ex. VAT)
A
SB-3048-10SR
54"
48"
$1,795.54
A
SB-3060-10SR
66"
60"
$2,105.11
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Lay Flat Plastic Ducting
Hydraulic Pump Mounting Bracket
Pneumatic Air Blower
Hose Whip Check
Excess Flow Valve
Protistor
Curved Jaw Coupling
Lockable Ball Valve
Breathing Air Cascade System
Venturi Blower
Explore More
Water Pressure Reducing Valves
Polypropylene Pipe Fittings
Carpet Tile
Chin Straps
Grade 18-8 Stainless Steel Regular Square Nuts
Crimping Tools
Strain Relief
Screwdrivers and Nutdrivers
Arc Welders and Plasma Cutters
Fuses
LEGRIS Y Adapters
RAE Airport Pavement Stencil, P
PREMIER Kodawool Series, Paint Roller Cover
PARKER Filter Cartridges, Honeycomb Wound
GRUVLOK Laterals, Galvanized
EATON KDCB Series Complete Molded Case Circuit Breakers, K Frame
JEI DRILLING AND CUTTING SOLUTIONS Magbeast 5 Drilling Machine
GATES Dual Timing Belts, L .375 Inch Pitch
MORSE CUTTING TOOLS HSS/Co Drills, Reduced Shank, 1424R Series
VESTIL M Series Extruded Bumpers
Please note that the item you have bought is a 115V.
Agree
Cancel