Stock Picking and Putaway Carts
Box Trucks
Mesh Box Truck with ...
LITTLE GIANT Mesh Box Truck with Hinged Lid
Filter
Clear All
A
B
Caster Wheel Dia.:
6"
, Caster Wheel Material:
Mold-On Rubber
, Caster Wheel Type:
(2) Rigid, (2) Swivel
, Caster Wheel Width:
2"
, Color:
Gray
, Finish:
Powder Coat
, Gauge:
12 and 13 ga.
, Handle Type:
Tubular
, Load Capacity:
2000 lb.
, Material:
Steel
, Number of Caster Wheels:
4
, Overall Height:
33.5"
Style
Model
Overall Length
Overall Width
Price
(ex. VAT)
A
BTXL2436-6MR
41"
24"
$634.70
B
BTXL3048-6MR
53"
30"
$1,003.31
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Cutting Blades
Gas Cylinder Storage
Lockable Ball Valve
Hydraulic Pump Repair Kit
Lay Flat Plastic Ducting
Venturi Style Pneumatic Air Blower
Hose Whip Check
Hydronic Manometer Kit
Air Fitting
Solenoid Valve Coils
Explore More
Instrument Combination Kit
Photoelectric Sensor Reflectors
Flange Coupling Kit
Instant Reverse Motors
Hot Dipped Galvanized Grade A394 Type 1 Structural Bolts
Switches
Extension Cords and Outlet Strips
Nuts
Sprockets and Inspection Service Doors
Electric Process Heaters and Accessories
SE-KURE Corner Dome
VERMONT GAGE Car X Go/NoGo Reversible Assemblies
ANVIL Adjustable Double Slotted Corner Connectors
SPEARS VALVES PVC Class 125 IPS Fabricated Fitting Reducer Couplings, Spigot x Gasket
SPEARS VALVES PVC 125 PSI PIP Repair Couplings, Gasket x Gasket
BALDOR MOTOR Vertical Shaft Pump Motors, Three Phase, Footless, P-Base
MORSE CUTTING TOOLS Straight Flute Taps, 7501G Straight Flute Tap Series
WEG ODP C Face, High Service Factor Pool And Spa Single Phase Motors
BOSTON GEAR 4 Diametral Pitch Cast Iron Spur Gears
SKOLNIK Gasket
Please note that the item you have bought is a 115V.
Agree
Cancel