A Caster Wheel Dia.: (2) 8", (4) 5" , Caster Wheel Material: Polyurethane , Caster Wheel Type: (2) Rigid, (4) Swivel Polyurethane , Caster Wheel Width: (2) 2", (4) 1-1/4" , Color: Gray/Blue Handle , Deck Height: 10" , Deck Type: Flush Deck , Finish: Powder Coated , Frame Material: Steel , Gauge: 12 , Handle Type: Removable Pipe Handle , Load Capacity: 2000 lb. , Number of Caster Wheels: 6 , Overall Height: 58"