Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Material Handling
Stock Picking and Putaway Carts
Stock Carts
2-Sided Adjustable S...
LITTLE GIANT 2-Sided Adjustable Shelf Truck
Filter
Clear All
A
Caster Dia.:
6"
, Caster Material:
Polyurethane
, Caster Type:
(2) Swivel, (2) Rigid
, Caster Width:
2"
, Color:
Gray
, Construction:
Welded Steel
, Finish:
Powder Coat
, Gauge:
12
, Load Capacity:
3600 lb.
, Number of Shelves:
2
, Overall Height:
57"
, Overall Width:
30"
, Shelf Width:
30"
Style
Model
Overall Length
Shelf Length
Price
(ex. VAT)
A
DET2-A-3048-6PY
54"
48"
$1,535.96
A
DET2-A-3060-6PY
66"
60"
$1,303.04
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Pneumatic Air Blower
Venturi Blower
Explosion Proof Extension Cables
Curved Jaw Coupling
Piston Accumulator
Venturi Style Pneumatic Air Blower
Lay Flat Plastic Ducting
Brass Valves
Protistor
Hydronic Manometer Kit
Explore More
Vacuum Blower Fishing System Accessories
RO Systems Accessories
Bucket Bags and Tool Organizers
Agricultural Disc Bearings
Miscellaneous Grating Clips
Bushings
Winches
Hoses and Sprinkler Systems
Springs
Thermoplastic Welding
DAYTON Endless Round Slings, Polyester
HUBBELL WIRING DEVICE-KELLEMS Conduit Liquidtight Adapter
LOC-LINE Connectors Acid Resistant Npt
WESTWARD Jobber Drill Set
DIXON Blow Gun Extensions
WINSMITH SE Encore Series, E24 Size, MDSS Single Reduction Speed Reducers
BOSTON GEAR Right-90 Series Spiral Bevel Gear Drives
BROWNING Gearbelt Pulleys with Q-D Bushings For H100 Belts
BOSTON GEAR 24 Diametral Pitch Single Thread Bronze Worm Gears
Please note that the item you have bought is a 115V.
Agree
Cancel