-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Cable Length | Cutting Capacity | Input Voltage | Item | Overall Depth | Overall Height | Overall Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | K3477-2 | - | - | - | Plasma Cutter | - | - | - | $10,080.65 | |
A | K3477-1 | - | - | - | Plasma Cutter | - | - | - | $9,317.40 | |
B | K2809-1 | - | - | - | Plasma Cutter | - | - | - | $8,508.69 | |
C | K2806-1 | 10 | 1/2 | 208/230V | Plasma Cutter and Air Compressor | 18.9 | 15.2 | 8.5 | $2,990.20 | |
D | K2807-1 | 20ft. | 3/4" | 208/230/1/50/60 | Plasma Cutter | 18.9" | 15.2" | 8.5" | $3,241.94 | |
E | K2808-1 | 25ft. | 1-1/4" | 208/575/1/3/50/60 | Plasma Cutter | 22.1" | 15.2" | 8.5" | $5,285.89 |
Lincoln Electric plasma cutters are used for generating high-temperature, plasma gas to emit an electric arc on the workpiece and deliver dross-free precise cuts. The brand's TOMAHAWK Series plasma cutters feature the patented Touch Start system designed to initiate plasma arcs over a low-frequency range. They allow continuous workflow at the rated cut capacity ranging between 1/2 and 1-1/4 inches and are integrated with a front panel purge mode for setting the gas pressure and clearing the gas line. Selected models come with PowerConnect technology for automatically sensing and adjusting the input power up to 575 V and are therefore ideal for HVAC spiral ducting, marine repair, metal building and roof construction applications. Choose from an extensive range of these plasma cutters available in 10, 20 and 25 inch cord lengths on Raptor Supplies.
Please note that the item you have bought is a 115V.