Sign In

LASCO Elbow, 45 Degrees

Filter
Body Material: PVC , Color: White , Compliance: ASTM , Max. Pressure: 450 psi @ 73 Degrees F , Max. Temp.: 140 Degrees F , Schedule: 40
StyleModelConnection TypeLengthPipe SizePrice (ex. VAT)
A
417015
Socket x Socket3.66"1.5"$3.24
A
417010BC
Socket x Socket2.99"1"$1.60
A
417020
Socket x Socket4.32"2"$4.18
A
417030
Socket x Socket6.12"3"$17.55
A
417060
Socket x Socket11.59"6"$74.78
A
417005BC
Socket x Socket2.08"1/2"$0.80
A
417025
Socket x Socket5.77"2.5"$11.98
A
417080
Socket x Socket14.46"8"$141.68
A
417012
Socket x Socket3.46"1.25"$2.65
A
417007BC
Socket x Socket2.35"3/4"$2.00
A
417040
Socket x Socket6.97"4"$31.75
B
423025
Spigot x Socket6.14"2.5"$10.25

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.