Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Hand Tools
Masonry Concrete and Tile Tools
Concrete Rakes and Movers
Concrete Placer 4 x ...
KRAFT TOOL CO. Concrete Placer 4 x 19-1/2 Inch 60 L
Filter
Clear All
A
B
Blade Length:
19.5"
, Blade Width:
4"
, Handle Length:
60"
, Handle Material:
Aluminum
, Handle Type:
Textured Foam Grip
, Head Material:
Aluminum
Style
Model
Item
Price
(ex. VAT)
A
CC945
Concrete Placer w/Hook
$62.80
B
CC944
Concrete Placer w/o Hook
$63.35
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Gas Cylinder Storage
Solenoid Valve Coils
Lay Flat Plastic Ducting
Lockable Ball Valve
Battery Powered Hydraulic Pump
Piston Accumulator
Brass Valves
Excess Flow Valve
Hydraulic Pump Repair Kit
Flow Control Valve
Explore More
Fiberglass Grating
Wire and Rod Storage Equipment
Rotary Joint Elbows
Machinery Movers
Plain Grade 2 Steel Hex Head Cap Screws
Labware
Abrasive Bands and Rolls
Refrigeration Test Equipment
Carbon Steel
Lab Diagnostics
WIREMOLD Raceway Fitting for OFR Raceway
VAL-MATIC Air Release/Air Vacuum Valves
IGUS 15 Series, Cable Carrier Open
TENNSCO Storage Cabinet
WATTS Whole House Reverse Osmosis Systems
WRIGHT TOOL Retaining Ring Plier Replacement Kits
KIMBLE CHASE Standard Round Bottom Flask
BALDOR / DODGE GTAH, Two-Bolt Flange GRIP TIGHT Adapter Ball Bearings
WINSMITH SE Encore Series, E30 Size, MDND Worm/Worm Double Reduction Speed Reducers
GROVE GEAR EL Series, B-L Style, 852 Size, Aluminium Worm Gear Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel