Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Machining
Machine Tool Accessories
Hand Knobs and Wheels
5/8-11 Thread Size S...
KIPP 5/8-11 Thread Size Star Grip Knob
Filter
Clear All
A
B
Diameter:
2.48"
, Finish:
Matte Black
, Knob Type:
Star Grip
, Material:
Thermoplastic
, Overall Length:
1.57"
, Thread Size:
5/8-11
, Type:
Internal Thread
Style
Model
Style
Price
(ex. VAT)
A
K0155.2A6
K
$14.69
B
K0153.2A6
Steel Collar
$13.71
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Excess Flow Valve
Venturi Style Pneumatic Air Blower
Venturi Blower
Gas Cylinder Storage
Thermal Expansion Valve
Brass Valves
Explosion Proof Extension Cord
Curved Jaw Coupling
Hydraulic Pump Repair Kit
Lockable Ball Valve
Explore More
Predesigned Room Kits
Pipe Hooks
Spherical Assembly Flange Nuts
Plain Nylon Pan Machine Screws
Grade 303 Stainless Steel Locking Helical Inserts
Arc Flash Protection
Training
Office and Medical Carts
Appliances
Electronic/Bench Testing
BRADY Letter Label
SIEMENS Floating Actuator
CELLTREAT Inoculating
GENERAL ELECTRIC SGLC Frame Circuit Breaker
VULCAN HART Relief Valve
VULCAN HART Nipple, Black
FILLRITE Fuel Filter Housings
MARATHON MOTORS General Purpose Motors
GROVE GEAR GR Series, HMQ-H1 Style, 813 Size, Ironman Worm Gear Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel