Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Machining
Machine Tool Accessories
Hand Knobs and Wheels
1/4-20 Thread Size T...
KIPP 1/4-20 Thread Size Tension Lever
Filter
Clear All
A
Finish:
Black Oxide
, Material:
Steel
, Overall Length:
4.02"
, Style:
Low Profile
, Thread Size:
1/4-20
, Type:
Internal Thread
Style
Model
Handle
Height
Price
(ex. VAT)
A
K0114.1A21
0 Degree
0.47"
$53.96
A
K0114.1A22
15 Degree
1.14"
$60.79
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hydronic Manometer Kit
Air Fitting
Gas Cylinder Storage
Portable Carbon Monoxide Detector
Lay Flat Plastic Ducting
Brass Valves
Battery Powered Hydraulic Pump
Breathing Air Cascade System
Venturi Blower
Excess Flow Valve
Explore More
Workbench Tops
Band Heaters
Hydraulic Two Stage Gear Pumps
Flat Head Combo Sleeve Anchors
Hot Dipped Galvanized Grade A325 Type 1 Structural Bolts
Conveyors
Files
Fire Protection
Pneumatic System Components
Ceiling Tiles and Insulation
AKRO-MILS V90 Series, ULTRA/Deck Platform Truck
APPROVED VENDOR Aluminium Foil Sheets
EAZYPOWER Tamper Resistant Screwdriver
S & W Non Skid Leveling Mount
DURHAM MANUFACTURING A-frame Mobile Trucks
VERMONT GAGE Go/NoGo Standard Thread Plug Gages, 7/8-9 Unc Lh
GRUVLOK Roughneck Couplings
EATON SL7 Series StackLight Acoustic Modules
STARRETT Inside Groove Micrometers
ANSELL 93-700 Touchntuff Sterile Nitrile Disposable Gloves
Please note that the item you have bought is a 115V.
Agree
Cancel