Sign In

KIPP 1/2-13 Thread Size SS Adjustable Handle

Filter
Finish: Matte , Knob Type: Adjustable Handle , Material: Stainless Steel , Overall Length: 4.29" , Thread Size: 1/2-13
StyleModelHeightScrew LengthTypePrice (ex. VAT)
A
K0124.4A5
2.48"-Internal Thread$122.20
B
K0124.4A5X25
3.46"0.99"External Thread$137.18
B
K0124.4A5X30
3.66"1.18"External Thread$126.46
B
K0124.4A5X40
4.06"1.57"External Thread$132.95
B
K0124.4A5X50
4.45"1.99"External Thread$131.14
B
K0124.4A5X60
4.84"2.36"External Thread$134.35

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.