Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Material Handling
Scales and Scale Accessories
Spring Scales
281 Series Spring Sc...
KERN AND SOHN 281 Series Spring Scales
Filter
Clear All
A
B
C
D
E
F
G
H
Housing Height:
12 mm
, Housing Length:
12 mm
Style
Model
Housing Dimension
Price
(ex. VAT)
A
281-601
215 x 12 x 12 mm
$120.27
B
281-151
220 x 12 x 12 mm
$105.38
C
281-301
220 x 12 x 12 mm
$105.38
D
281-101
220 x 12 x 12 mm
$120.27
E
281-201
220 x 12 x 12 mm
$105.38
F
281-401
220 x 12 x 12 mm
$120.27
G
281-451
220 x 12 x 12 mm
$126.00
H
281-752
225 x 12 x 12 mm
$131.73
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Explosion Proof Extension Cables
Granite Surface Plate
Air Fitting
Venturi Style Pneumatic Air Blower
Solenoid Valve Coils
Hydraulic Pump Repair Kit
Venturi Blower
Lockable Ball Valve
Hydraulic Pump Mounting Bracket
Forklift Fuses
Explore More
Pipe Markers
Steel Filters
Vacuum Pressure Switches
Iron Conical Washers
With Drill Bit, Free Running Helical Thread Insert Kits
Blowers
Insecticides and Pest Control
Lab Storage and Transport
Electric Heaters and Accessories
Welding Ovens and Accessories
BRADY Pipe Marker, Heating Return
HUBBELL WIRING DEVICE-KELLEMS Protective Caps
CASH VALVE Stainless Steel Adjustable Back Pressure Relief Valve
BRADY Clip On Badges
WESTWARD Hex Rethreading Die Set
BOSCH Rebar Cutter Sds, 12 inch Overall Length
DIXON Street Tees
ENPAC Pipe Filter Socks
BALLYMORE Safety Rolling Ladders
GROVE GEAR NH Series, BM-L Style, 832 Size, Ironman Narrow Housing Worm Gear Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel