Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Machining
Machine Cutting Tools
Combined Drill/Countersinks
60 Deg Countersink A...
KEO 60 Deg Countersink Angle-Plain Type Single End Drill HSS
Filter
Clear All
A
Cutting Direction:
Right Hand
, Finish:
Uncoated
, Included Angle:
60 Degrees
, Material:
High Speed Steel
, Number of Flutes:
2
Style
Model
Body Dia.
Overall Length
Point Dia.
Size
Price
(ex. VAT)
A
10621
1/2"
2.5"
7/32"
#6
$23.65
This product can only be shipped in multiples of 12
A
10321
1/4"
1.5"
7/64"
#3
$19.38
This product can only be shipped in multiples of 12
A
10121
1/8"
3/4"
3/64"
#1
$13.00
This product can only be shipped in multiples of 12
A
10821
3/4"
3"
5/16"
#8
$41.03
This product can only be shipped in multiples of 6
A
10221
3/16"
1.375"
5/64"
#2
$14.60
This product can only be shipped in multiples of 12
A
10721
5/8"
2.75"
1/4"
#7
$30.86
This product can only be shipped in multiples of 12
A
10421
5/16"
1.625"
1/8"
#4
$15.04
This product can only be shipped in multiples of 12
A
10521
7/16"
2.25"
3/16"
#5
$17.61
This product can only be shipped in multiples of 12
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Lockable Ball Valve
Hydraulic Pump Repair Kit
Explosion Proof Extension Cord
Hydraulic Pump Mounting Bracket
Pneumatic Air Blower
Spark Proof Centrifugal Blower
Explosion Proof Extension Cables
Venturi Style Pneumatic Air Blower
Brass Valves
Portable Carbon Monoxide Detector
Explore More
Food Hoses
Decontamination Showers
Steel Hex Weld Nuts
Steel ACME Hex Nuts
Grade A2 Stainless Steel Split Lock Washers
Files
Automotive Exterior
Enclosures
Machinery
Recycling Equipment
DESTACO 207 Series Vertical Hold Down Clamps
MASTER APPLIANCE Hot Air Tips
WATTS Inverted Bucket Steam Trap Repair Kits
VERMONT GAGE Go/NoGo Standard Thread Gages, 2-56 Unc Lh
SPEARS VALVES CPVC True Union 2000 Standard Ball Valves, Socket Ends, FKM
EATON Connector Kits
EATON 2096 Series Straight Adapters
KERN AND SOHN SXS-N Series Platform Scales
GROVE GEAR NH Series, H-H1 Style, 824 Size, Ironman Narrow Housing Worm Gear Reducers
WEG ESWC-Series Full Voltage Non Reversing Combination Starters
Please note that the item you have bought is a 115V.
Agree
Cancel