A B Bearing Type: Ball Bearing , Body Color: Red , Body Material: Steel , Depth: 18 , Duty Rating: Heavy Duty , Height: 29.0625 , Locking System: Keyed , Material: Steel , Number of Handles: 1 , Overall Depth: 18" , Overall Height: 29 1/8" , Overall Width: 13 5/8" , Storage Capacity: 3468 cu.in. , Style: Side Cabinet , Width: 13.625