Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Hand Tools
Measuring and Layout Tools
Electronic Digital Indicators
Digital Indicator 0 ...
JOHNSON Digital Indicator 0 - 12.75mm Range
Filter
Clear All
A
B
Bezel:
Yes
, Calibration Certificate:
No
, Range:
0 to 12.75mm
Style
Model
Accuracy
Resolution
Price
(ex. VAT)
A
1455-0200
0.008mm
0.001mm/0.0001"
$431.79
B
1455-0100
0.014mm
0.002mm/0.0001"
$221.41
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hydronic Manometer Kit
Explosion Proof Extension Cord
Protistor
Curved Jaw Coupling
Breathing Air Cascade System
Venturi Blower
Cutting Blades
Flow Control Valve
Explosion Proof Extension Cables
Granite Surface Plate
Explore More
PIR Motion Sensors
Drum Dispensing and Containment Systems
Trammels and Trammel Point Sets
Gouging Electrodes
Plain Stainless Steel Button Sheet Metal Screws
Pump Controls
Exhaust Fans
Inspection and Retrieving Tools
Workbenches and Accessories
Pneumatic System Components
DAKE CORPORATION Drill Press
BRAD HARRISON M8 Single-Ended Cordsets
BUSSMANN Boric Acid Medium Voltage Fuses
VERMONT GAGE Go/NoGo Standard Thread Plug Gages, 1 7/16-12 Un
SPEARS VALVES CPVC True Union 2000 Industrial Ball Valves, BSP Threaded, FKM, Metric
MARTIN SPROCKET S1 Series MST Bushings
KERN AND SOHN 347 Series Plastic Cases
VESTIL WL Series Power Units
ARO Pins
CAMLOCK FITTINGS EPDM Gaskets
Please note that the item you have bought is a 115V.
Agree
Cancel