Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Electrical
Transformers
Class 2 Transformers
Class 2 Transformers...
JOHNSON CONTROLS Class 2 Transformers with Secondary Circuit Protection
Filter
Clear All
A
B
Enclosure Rating:
Not Rated
, Enclosure Type:
Open
, Hz:
60
, Input Voltage:
120/208/240 VAC
, Output Voltage:
24 VAC
, Phase:
1
, Temp. Rise:
Not Rated
Style
Model
Depth
Height
Mounting
VA Rating
Width
Price
(ex. VAT)
A
Y63T22-0
4.19"
4.19"
Plate
50
3.52"
$93.04
B
Y64T15-0
5.44"
3.25"
Foot
92
2.5"
$169.11
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Solenoid Valve Coils
Protistor
Spark Proof Centrifugal Blower
Thermal Expansion Valve
Hydraulic Pump Repair Kit
Hydraulic Pump Mounting Bracket
Hydronic Manometer Kit
Venturi Blower
Brass Valves
Explosion Proof Extension Cord
Explore More
Cargo Bars and Hoops
Adhesion Testers
Built-in Locker Locks
Grade 18-8 Stainless Steel Fully Threaded Studs
Grade A4 Stainless Steel Split Lock Washers
Electrical Tools
Receptacles and Containers
Braces and Brackets
Safety Alarms and Warnings
Welding Rods and Wire
MOEN Handle Adapter Kit
DAKE CORPORATION Arbor Press 1 Tons
NORDFAB Branch Fitting
APPROVED VENDOR Square Tube
DIXON DQC V-Series Coupler Seal Kits
LEESON Definite Purpose Contractors Saw Motors, Single Phase, TEFC
APPROVED VENDOR Boiler Drain Valves
ALL MATERIAL HANDLING Chain to Web Connecting Links
VESTIL ALUM Series Deluxe Aluminium Hand Trucks
BOSTON GEAR 4 Diametral Pitch Single Thread Bronze Worm Gears
Please note that the item you have bought is a 115V.
Agree
Cancel