-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Switch Type | Ambient Temp. Range | Depth | Timing (Sec.) | Torque | Voltage | Width | Height | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | M9220-BAA-3 | - | 131 F | 3-3/8" | 24 to 57 | 177 In.Lbs. | 120 AC | 4" | 10.5" | $403.91 | |
A | M9220-BDA-3 | - | 131 F | 3-3/8" | 24 to 57 | 177 In.Lbs. | 230 AC | 4" | 10.5" | $465.85 | |
A | M9220-BGA-3 | - | 131 F | 3-3/8" | 24 to 57 | 177 In.Lbs. | 24 AC/DC | 4" | 10.5" | $438.09 | |
B | M9104-IUA-2S | - | -40 Degrees to 140 Degrees F | 2.25" | 60 sec. | 35 in.-lb. | 100-240 VAC | 2 13/16" | 5.156" | $197.06 | |
C | M9203-BUA-2 | - | 140 F | 2-1/4" | 75 | 27 In.Lbs. | 85 to 264 AC | 3.25" | 6.375" | $277.21 | |
C | M9203-BUA-2Z | - | 140 F | 2-1/4" | 75 | 27 In.Lbs. | 85 to 264 AC | 3.25" | 6.375" | $288.19 | |
D | M9104-AGP-2S | - | 32 Degrees to 125 Degrees F | 2.25" | 60 sec. | 35 in.-lb. | 20-30 VAC | 2 13/16" | 5.156" | $291.89 | |
C | M9203-BGA-2 | - | 140 F | 2-1/4" | 75 | 27 In.Lbs. | 24 AC/DC | 3.25" | 6.375" | $231.85 | |
C | M9203-BGB-2 | 1 SPDT | 140 F | 2-1/4" | 75 | 27 In.Lbs. | 24 AC/DC | 3.25" | 6.375" | $269.75 | |
C | M9203-BUB-2 | 1 SPDT | 140 F | 2-1/4" | 75 | 27 In.Lbs. | 85 to 264 AC | 3.25" | 6.375" | $272.03 | |
C | M9203-BUB-2Z | 1 SPDT | 140 F | 2-1/4" | 75 | 27 In.Lbs. | 85 to 264 AC | 3.25" | 6.375" | $297.31 | |
A | M9220-BAC-3 | 2 SPDT | 131 F | 3-3/8" | 24 to 57 | 177 In.Lbs. | 120 AC | 4" | 10.5" | $506.01 | |
A | M9220-BDC-3 | 2 SPDT | 131 F | 3-3/8" | 24 to 57 | 177 In.Lbs. | 230 AC | 4" | 10.5" | $428.79 | |
A | M9220-BGC-3 | 2 SPDT | 131 F | 3-3/8" | 24 to 57 | 177 In.Lbs. | 24 AC/DC | 4" | 10.5" | $487.74 |
Please note that the item you have bought is a 115V.