Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Machining
Machinery
Engine Lathes
Lathe 10 Hp
JET TOOLS Lathe 10 Hp
Filter
Clear All
A
Motor HP:
10
, Overall Height:
57"
, Overall Width:
43"
, Phase:
3
Style
Model
Overall Length
Voltage
Price
(ex. VAT)
A
321861
136"
230/460
$71,020.95
RFQ
A
321894
138"
230
$83,090.60
RFQ
A
321891
178"
230/460
$74,442.24
RFQ
A
321862
178"
230
$79,335.78
RFQ
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Gas Cylinder Storage
Forklift Fuses
Curved Jaw Coupling
Hydraulic Pump Repair Kit
Battery Powered Hydraulic Pump
Lockable Ball Valve
Venturi Style Pneumatic Air Blower
Hose Whip Check
Protistor
Solenoid Valve Coils
Explore More
Tap Bolts
Toolboard and Bin Storage Trucks
Router Accessories
Strip Chart Temperature Recorders
Lift Table Accessories
Pallet Jacks and Accessories
Staplers Tackers and Accessories
Hand Tool Kits
Signs
Wireways
GREENFIELD THREADING Powder Metal Spiral Flute Tap, Steam Oxide Finish
MSA Vented Bump Cap
CRYDOM Panel Mount CL Series, Solid State Relay
KETT TOOLS Shears
PASS AND SEYMOUR Plug In Adapters
EATON XIOC Series Communication Modules
AMERICAN TORCH TIP Shield 200As
MORSE CUTTING TOOLS Center and Spot Solid Drill Bits, 1440 Series
WINSMITH SE Encore Series, E35 Size, MDSD Worm/Worm Double Reduction Speed Reducers
GROVE GEAR EL Series, BM-L Style, 842 Size, Aluminium Worm Gear Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel