Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Machining
Machinery
Engine Lathes
Large Spindle Bore L...
JET TOOLS Large Spindle Bore Lathe 3p
Filter
Clear All
A
B
C
D
E
Phase:
3
, Voltage:
230/460
Style
Model
Motor HP
Overall Height
Overall Length
Overall Width
Price
(ex. VAT)
A
321910
7.5
66"
97"
45"
$35,455.61
RFQ
B
321930
7.5
66"
97"
44"
$36,461.41
RFQ
C
321970
7.5
66"
136"
44"
$43,011.14
RFQ
D
321960
7.5
66"
116"
44"
$38,675.80
RFQ
E
321980
10
69"
136"
45"
$45,022.76
RFQ
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Battery Powered Hydraulic Pump
Curved Jaw Coupling
Spark Proof Centrifugal Blower
Air Fitting
Cutting Blades
Explosion Proof Extension Cables
Solenoid Valve Coils
Lockable Ball Valve
Hose Whip Check
Breathing Air Cascade System
Explore More
Indoor Air Quality Sampling Pump Accessories
Scroll Saw Blades
HVAC Brushes
Railroad Spill Containment
Hydraulic Water Pumps
Crimping Tools
Hand Tool Kits
Sandpaper
Food Service Disposables and Dispensers
Valve Actuators Enclosures and Accessories
BELL & GOSSETT Steam Trap
PROTO Short Socket Bit Set
DAYMARK Permanent Date Coder Label, Rectangle
PANDUIT Detectable Cable Tie
KLEIN TOOLS Test Equipment Accessories
SQUARE D Molded Case Circuit Breakers: LIL Series, Feed-Thru
APPROVED VENDOR Crucible Tongs Stainless Steel
MAXXIMA S/t/t/park Light Led Amber/red 4-5/16 inch
COOPER B-LINE B364 Series Four Hole Closed Angles
BOSTON GEAR 10 Diametral Pitch Cast Iron Spur Gears Without Keyway And Set Screw
Please note that the item you have bought is a 115V.
Agree
Cancel