HVAC and Refrigeration
A/C Refrigeration
Refrigerant Evacuation Pumps
Evacuation Pumps
JB INDUSTRIES Evacuation Pumps
Filter
Clear All
A
B
Body Material:
Aluminum
, HP:
1/2
, Hz:
60
, Inlet Port Size:
1/4" and 3/8" Flare
, Oil Capacity:
18 oz.
, Voltage:
115 VAC
Style
Model
Amps AC
Displacement
Overall Height
Overall Length
Overall Width
Price
(ex. VAT)
A
DV-6E
5.2
6.0 cfm
11.375"
14.125"
6.125"
$690.96
B
DV-4E
7.0
4.0 cfm
12"
14"
6.5"
$592.01
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Brass Valves
Thermal Expansion Valve
Piston Accumulator
Forklift Fuses
Protistor
Excess Flow Valve
Hydraulic Pump Mounting Bracket
Curved Jaw Coupling
87a-900
Lay Flat Plastic Ducting
Explore More
Right-To-Know Binders
Emergency Eye Wash and Shower Accessories
Carpet Extractor Accessories
Pail / Can Handlers
Truss Grade 8 Alloy Steel Freight Car Bolts
Shut-Off Valves
Vinyl
Hand Saws and Sawhorses
Outdoor LED Light Fixtures
Spacers and Standoffs
VULCAN HART Blocks
WRIGHT TOOL Impact Universal Joints
AIRMASTER FAN UPB Series Belt Drive Upblast Propeller Roof Ventilators
SPEARS VALVES CPVC Premium Actuated Pneumatic Diaphragm Valves, Flanged, FKM O-Ring
EATON E2N Type Mining Complete Molded Case Circuit Breakers
REELCRAFT Studs
LOVEJOY F Type Flex Hubs, Rough Stock Bore
STEARNS BRAKES End Plates
BROWNING HMTP TorqTaper Plus Series Shaft Mounted Speed Reducers, 107 Size
Please note that the item you have bought is a 115V.
Agree
Cancel