Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
HVAC and Refrigeration
A/C Refrigeration
Manifold Gauge Set Accessories
Charging Hose 60 Inc...
JB INDUSTRIES Charging Hose 60 Inch
Filter
Clear All
A
B
C
Angle:
45 Degrees
, Burst Pressure:
4000 PSI
, Connection Size:
1/4" Female
, Fitting Material:
Brass
, Hose Material:
Kevlar(R)/Rubber
, Length:
60"
, Number of Hoses:
1
, Type:
Refrigeration and Air Conditioning
, Working Pressure:
800 PSI
Style
Model
Color
Price
(ex. VAT)
A
CLS-60B
Blue
$57.28
B
CLS-60R
Red
$57.28
C
CLS-60Y
Yellow
$57.28
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Venturi Blower
Excess Flow Valve
87a-900
Air Fitting
Brass Valves
Cutting Blades
Granite Surface Plate
Lay Flat Plastic Ducting
Curved Jaw Coupling
Battery Powered Hydraulic Pump
Explore More
Parts Chests and Boxes
Hotel Door Latches
Pneumatic Controllers
CFL Weld Studs
Carbon Steel Narrow Grip Grating Clips
HVAC Motors
Hose Clamps
Ground Fault Protection
Stretch Wrap and Stretch Wrap Equipment
Power Shears
SHURTAPE Masking Tapes
CHICAGO PNEUMATIC 3/4" Air Impact Wrench
TENNSCO SR Series Foreman Desk
HELICOIL Straight Flute Plug Taps, UNF, 2B
SPEARS VALVES PVC Single Entry Ball Valves, Socket Ends, BUNA-N
WRIGHT TOOL 3/8 Inch Drive Metric Crowfoot Wrenches, Open End
EATON Meter Subpanel Assembly
MARTIN SPROCKET Combination Slip Joint Pliers
ARROW PNEUMATICS O-Ring Kits
BROWNING Standard Duty Center Pull Take Up Frames
Please note that the item you have bought is a 115V.
Agree
Cancel